Shop All Lab Hot Plates
Stuart
Hot Plate, Digital, Ceramic, Square, 230V
Mfr # 04806-35
Zoro # G5519307
Free Shipping & Returns
$563.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 3 5/8 in
- Voltage 230V AC
- Temp. Range (F) 41 Degrees to 642 Degrees
- Overall Width 7 in
- Temp. Range (C) 450 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stuart
- MFR # 04806-35
- Zoro # G5519307
- Country of Origin United Kingdom
- Category Lab Hot Plates
Dimensions
Overall Height | 3 5/8 in |
Overall Width | 7 in |
Overall Length | 11.8 in |
Plate Width | 6 in |
Plate Length | 6 in |
Overall Depth | 11 3/4 in |
Description
Hot Plate, Temp. Range (C) 450 Degrees , Temp. Range (F) 41 Degrees to 642 Degrees , Plate Length 6 in, Plate Width 6 in, Plate Shape Rectangular, Plate Material Ceramic, Load Capacity - English 5.3 gal, Load Capacity - Metric 20 L, Overall Height 3 5/8 in, Overall Length 11.8 in, Overall Width 7 in, Number of Stirring Positions 1, Variable Speed No, Voltage 230V AC, 500 W Watts, Standards CE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Graduated Dipper, 500 ml, 6 Ft Handle (3KWF9)
- STERLITECH Nylon Membrane Filters, 0.2 Micron, 25mm, PK100 (NY0225100)
- GLOBE SCIENTIFIC Test Tube, 5mL, 75mm L, PP, PK1000 (110471)
- BARBOUR Bayou Classic Stainless Steel Silver Stir Paddle 1 pc (1042)
- STUART Hot Plate, Digital, Aluminum, Square, 120V (04806-26)
- STUART Stirring Hot Plate, Ceramic, Square, 120V (04806-80)
- STUART Stirring Hot Plate, Al., Square, 120V (04806-38)
- STUART Hot Plate, Digital, Round, 110V (04661-23)
- STUART Hot Plate, Digital, Aluminum, Square, 230V (04806-27)
- STUART Stirring Hot Plate, Ceramic, Square, 120V (04806-44)
- BENCHMARK SCIENTIFIC Hot Plate, Square, Plate 10" L x 10" W (H3710-H-E)
- Stuart Lab Hot Plates