Shop All Lab Hot Plates
Stuart
Hot Plate, Digital, Ceramic, Square, 230V
Mfr # 04806-33
Zoro # G6416743
Free Shipping & Returns
$590.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 3 3/8 in
- Load Capacity - Metric 20 L
- Digital/Analog Digital
- Temp. Range (C) 450 Degrees
- Watts 500 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stuart
- MFR # 04806-33
- Zoro # G6416743
- Country of Origin United Kingdom
- Category Lab Hot Plates
Dimensions
Overall Height | 3 3/8 in |
Plate Width | 5 7/8 in |
Overall Width | 7 1/8 in |
Overall Length | 11.8 in |
Plate Length | 5 7/8 in |
Overall Depth | 11 3/4 in |
Description
Hot Plate, Temp. Range (C) 450 Degrees , Temp. Range (F) 842 Degrees , Plate Length 5 7/8 in, Plate Width 5 7/8 in, Plate Shape Rectangular, Plate Material Ceramic, Load Capacity - English 5.3 gal, Load Capacity - Metric 20 L, Overall Height 3 3/8 in, Overall Length 11.8 in, Overall Width 7 1/8 in, Number of Stirring Positions 1, Variable Speed No, Voltage 230V AC, 500 W Watts, Standards CE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPER SCIENTIFIC Deionized Water - 3 Pack, 3PK (860011)
- CLEVELAND VIBRATOR CO Laboratory Screener (HK-QS-8)
- DURAN Bottle, 193 mm H, Clear, 78 mm Dia, PK4 (218814452)
- RPI Albumin, Bovine Fraction V, 250 G (A30075-250.0)
- STUART Stirring Hot Plate, Al., Square, 120V (04806-38)
- STUART Hot Plate, Digital, Aluminum, Square, 230V (04806-27)
- STUART Stirring Hot Plate, Ceramic, Square, 120V (04806-44)
- STUART Hot Plate, Digital, Aluminum, Square, 120V (04806-26)
- STUART Stirring Hot Plate, Ceramic, Square, 120V (04806-80)
- BENCHMARK SCIENTIFIC HotPlate, 7-1/2 x 7-1/2 IN., Ceramic (H4000-H)
- UNITED SCIENTIFIC Eco-Heat Hot Plate, 1L (UNEHPLATE-1L)
- Stuart Lab Hot Plates