Shop All Lab Hot Plates
Stuart
Hot Plate, Digital, Ceramic, Square, 230V
Mfr # 04806-31
Zoro # G6419105
Free Shipping & Returns
$622.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 11.8 in
- Load Capacity - Metric 20 L
- Plate Shape Rectangular
- Variable Speed No
- Load Capacity - English 5.3 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stuart
- MFR # 04806-31
- Zoro # G6419105
- Country of Origin United Kingdom
- Category Lab Hot Plates
Dimensions
Overall Length | 11.8 in |
Overall Width | 7 1/8 in |
Plate Width | 5 7/8 in |
Plate Length | 5 7/8 in |
Overall Height | 3 3/8 in |
Overall Depth | 11 3/4 in |
Description
Hot Plate, Temp. Range (C) 450 Degrees , Temp. Range (F) 842 Degrees , Plate Length 5 7/8 in, Plate Width 5 7/8 in, Plate Shape Rectangular, Plate Material Ceramic, Load Capacity - English 5.3 gal, Load Capacity - Metric 20 L, Overall Height 3 3/8 in, Overall Length 11.8 in, Overall Width 7 1/8 in, Number of Stirring Positions 1, Variable Speed No, Voltage 230V AC, 500 W Watts, Standards CE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMP CMP CMP25504009010 Lid Water Leveler - Tan (CMP25504009010)
- GLOBE SCIENTIFIC Plug cap for square cuvettes, 1000PK (111167)
- CHEMTRONICS Swab, 6 in L, 1/8 in Dia, PK50 (CF3050)
- BRANSON Perf Tray, For Use With 3/4 Gal Unit (100-410-162)
- STUART Hot Plate, Digital, Aluminum, Square, 120V (04806-26)
- STUART Stirring Hot Plate, Ceramic, Square, 120V (04806-44)
- STUART Stirring Hot Plate, Ceramic, Square, 120V (04806-80)
- STUART Hot Plate, Digital, Aluminum, Square, 230V (04806-27)
- STUART Stirring Hot Plate, Al., Square, 120V (04806-38)
- THERMO SCIENTIFIC Cimarec+ Ceramic Hot Plate, 4.25 x 4.25 (HP88854100)
- OHAUS Guardian 5000 Hotplate, e-G51HP07C, 15L (OH-30500530)
- Stuart Lab Hot Plates