Shop All Lab Hot Plates
Stuart
Hot Plate, Digital, Ceramic, Square, 120V
Mfr # 04806-30
Zoro # G5519298
Free Shipping & Returns
$565.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (C) 450 Degrees
- Overall Width 7 1/8 in
- Plate Length 5 7/8 in
- Voltage 120V AC
- Overall Length 11.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stuart
- MFR # 04806-30
- Zoro # G5519298
- Country of Origin United Kingdom
- Category Lab Hot Plates
Dimensions
Overall Width | 7 1/8 in |
Plate Length | 5 7/8 in |
Overall Length | 11.8 in |
Overall Height | 3 3/8 in |
Plate Width | 5 7/8 in |
Overall Depth | 11 3/4 in |
Description
Hot Plate, Temp. Range (C) 450 Degrees , Temp. Range (F) 41 Degrees to 642 Degrees , Plate Length 5 7/8 in, Plate Width 5 7/8 in, Plate Shape Rectangular, Plate Material Ceramic, Load Capacity - English 5.3 gal, Load Capacity - Metric 20 L, Overall Height 3 3/8 in, Overall Length 11.8 in, Overall Width 7 1/8 in, Number of Stirring Positions 1, Variable Speed No, Includes Timer No, Voltage 120V AC, 500 W Watts, Standards CE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKYSCAN Heat Stress Monitor, -4 deg. to 158 deg.F (SKHM2)
- SPER SCIENTIFIC Portable Digital Chlorine Meter with Large LCD Display (860043)
- KIMBLE CHASE Test Tube, Plain Ends, 15mL Cap, PK1000 (73500-16100)
- SUNEX HYD. SHOP STOOL (SU8516)
- STUART Stirring Hot Plate, Ceramic, Square, 120V (04806-80)
- STUART Hot Plate, Digital, Aluminum, Square, 230V (04806-27)
- STUART Stirring Hot Plate, Al., Square, 120V (04806-38)
- STUART Stirring Hot Plate, Ceramic, Square, 120V (04806-44)
- STUART Hot Plate, Digital, Aluminum, Square, 120V (04806-26)
- BENCHMARK SCIENTIFIC Multi Position Hot Plate, Cap 2.6 gal (IPS7000-10-E)
- BENCHMARK SCIENTIFIC HotPlate, 7-1/2 x 7-1/2 IN., Ceramic (H4000-H)
- Stuart Lab Hot Plates