Shop All Lab Hot Plates
Stuart
Hot Plate, Digital, Aluminum, Violet, 230V
Mfr # 04806-61
Zoro # G6417793
product price: $958.00
/ea
Free Shipping & Returns
$958.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plate Shape Rectangular
- Plate Width 5 7/8 in
- Overall Length 11.8 in
- Overall Height 3 5/8 in
- Temp. Range (C) 325 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stuart
- MFR # 04806-61
- Zoro # G6417793
- Country of Origin United Kingdom
- Category Lab Hot Plates
Dimensions
Plate Width | 5 7/8 in |
Overall Length | 11.8 in |
Overall Height | 3 5/8 in |
Overall Width | 7 in |
Plate Length | 5 7/8 in |
Overall Depth | 11 3/4 in |
Description
Hot Plate, Temp. Range (C) 325 Degrees , Temp. Range (F) 617 Degrees , Plate Length 5 7/8 in, Plate Width 5 7/8 in, Plate Shape Rectangular, Plate Material Aluminum, Load Capacity - English 5.3 gal, Load Capacity - Metric 20 L, Overall Height 3 5/8 in, Overall Length 11.8 in, Overall Width 7 in, Number of Stirring Positions 1, Variable Speed No, Voltage 230V AC, 700 W Watts, Standards CE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASCO 5 Gal Steel Pail, Tight Head, Rust Inhibitor (TH5-24RI-B2)
- WARING COMMERCIAL Lab Blender Base, 9-5/8 x 8 x 8-1/8 (700BU)
- HEATHROW SCIENTIFIC Cardboard Tube Storage Box Partiti, PK10 (HS2860T)
- LAYORCARE Acid Free Pool Tile and Glass Calcium Cl (LC-600-QT)
- STUART Stirring Hot Plate, Al., Square, 120V (04806-38)
- STUART Hot Plate, Digital, Aluminum, Square, 230V (04806-27)
- STUART Stirring Hot Plate, Ceramic, Square, 120V (04806-44)
- STUART Hot Plate, Digital, Aluminum, Square, 120V (04806-26)
- STUART Stirring Hot Plate, Ceramic, Square, 120V (04806-80)
- BENCHMARK SCIENTIFIC Magnetic Stirring Hot Plate, 7.5 x 7.5In. (H4000-HS)
- GLOBE SCIENTIFIC Hotplate, Digital, 550C Maximum Temperature, 7 x 7 inch glass ceramic top plate, 100-120v, 50-60Hz (GHS-550H)
- Stuart Lab Heaters