Shop All Lab Hot Plates
Stuart
Hot Plate, Digital, Aluminum, Violet, 120V
Mfr # 04806-60
Zoro # G5519982
Free Shipping & Returns
$984.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity - English 5.3 gal
- Load Capacity - Metric 20 L
- Plate Length 5 7/8 in
- Digital/Analog Digital
- Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stuart
- MFR # 04806-60
- Zoro # G5519982
- Country of Origin United Kingdom
- Category Lab Hot Plates
Dimensions
Plate Length | 5 7/8 in |
Overall Width | 7 in |
Overall Length | 11.8 in |
Overall Height | 3 5/8 in |
Plate Width | 5 7/8 in |
Overall Depth | 11 3/4 in |
Description
Hot Plate, Temp. Range (C) 325 Degrees , Temp. Range (F) 41 Degrees to 662 Degrees , Plate Length 5 7/8 in, Plate Width 5 7/8 in, Plate Shape Rectangular, Plate Material Aluminum, Load Capacity - English 5.3 gal, Load Capacity - Metric 20 L, Overall Height 3 5/8 in, Overall Length 11.8 in, Overall Width 7 in, Number of Stirring Positions 1, Variable Speed No, Voltage 120V AC, 700 W Watts, Standards CE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAC Combined Form Hydrometer, 0.800/0.910 (B61821-0200)
- GLOBE SCIENTIFIC Airtight Container, 90mL, 400 Pack (6220)
- WIRTHCO ENGINEERING Funnel King® Red Safety Polyethylene 6 Quart Funnel - 32005 (32005)
- UNITED SCIENTIFIC Air Core Solenoid (ACS001)
- STUART Stirring Hot Plate, Ceramic, Square, 120V (04806-80)
- STUART Hot Plate, Digital, Aluminum, Square, 120V (04806-26)
- STUART Hot Plate, Digital, Round, 110V (04661-23)
- STUART Hot Plate, Digital, Aluminum, Square, 230V (04806-27)
- STUART Stirring Hot Plate, Al., Square, 120V (04806-38)
- STUART Stirring Hot Plate, Ceramic, Square, 120V (04806-44)
- BENCHMARK SCIENTIFIC Hot Plate Stirrer, Square, Plate 10"Lx10"W (H3710-HS-E)
- Stuart Lab Hot Plates