Shop All Lab Hot Plates
Stuart
Hot Plate, Digital, Aluminum, Square, 230V
Mfr # 04806-53
Zoro # G5520917
Free Shipping & Returns
$950.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Stirring Positions 1
- Variable Speed No
- Overall Height 3 5/8 in
- Digital/Analog Digital
- Plate Length 5 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stuart
- MFR # 04806-53
- Zoro # G5520917
- Country of Origin United Kingdom
- Category Lab Hot Plates
Dimensions
Overall Height | 3 5/8 in |
Plate Length | 5 7/8 in |
Overall Length | 11.8 in |
Overall Width | 7 in |
Plate Width | 5 7/8 in |
Overall Depth | 11 3/4 in |
Description
Hot Plate, Temp. Range (C) 325 Degrees , Temp. Range (F) 41 Degrees to 662 Degrees , Plate Length 5 7/8 in, Plate Width 5 7/8 in, Plate Shape Rectangular, Plate Material Aluminum, Load Capacity - English 5.3 gal, Load Capacity - Metric 20 L, Overall Height 3 5/8 in, Overall Length 11.8 in, Overall Width 7 in, Number of Stirring Positions 1, Variable Speed No, Voltage 230V AC, 700 W Watts, Standards CE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPAX Scrw Spax Ph 10X5/8 Bx25 (4111010500162)
- QORPAK Boston Round Bottle, 4 Oz., Narrow, PK24 (GLC-01123)
- EXTECH Refractometer, Portable, Salinity, 0-100ppt (RF20)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW111H)
- STUART Hot Plate, Digital, Aluminum, Square, 230V (04806-27)
- STUART Hot Plate, Digital, Aluminum, Square, 120V (04806-26)
- STUART Stirring Hot Plate, Ceramic, Square, 120V (04806-44)
- STUART Stirring Hot Plate, Ceramic, Square, 120V (04806-80)
- STUART Stirring Hot Plate, Al., Square, 120V (04806-38)
- STUART Hot Plate, Digital, Round, 110V (04661-23)
- THERMO SCIENTIFIC Cimarec+ Ceramic Hot Plate, 4.25 x 4.25 (HP88854100)
- Stuart Lab Heaters