Shop All Lab Hot Plates
Stuart
Hot Plate, Digital, Aluminum, Square, 230V
Mfr # 04806-29
Zoro # G6414573
Free Shipping & Returns
$521.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plate Material Aluminum
- Variable Speed No
- Voltage 230V AC
- Number of Stirring Positions 1
- Plate Width 5 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stuart
- MFR # 04806-29
- Zoro # G6414573
- Country of Origin United Kingdom
- Category Lab Hot Plates
Dimensions
Plate Width | 5 7/8 in |
Plate Length | 5 7/8 in |
Overall Width | 7 1/8 in |
Overall Height | 3 1/2 in |
Overall Length | 11.8 in |
Overall Depth | 11 3/4 in |
Description
Hot Plate, Temp. Range (C) 325 Degrees , Temp. Range (F) 617 Degrees , Plate Length 5 7/8 in, Plate Width 5 7/8 in, Plate Shape Rectangular, Plate Material Aluminum, Load Capacity - English 5.3 gal, Load Capacity - Metric 20 L, Overall Height 3 1/2 in, Overall Length 11.8 in, Overall Width 7 1/8 in, Number of Stirring Positions 1, Variable Speed No, Voltage 230V AC, 700 W Watts, Standards CE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSTOCK Bookend Bracket, Steel, 1-1/2" W, 12" D (GRFTB-14GA-12R-E)
- CORNING Plain Microscope Slides, 75 x 50, PK 144 (2947-75X50)
- HYDRION Test, 0-5,000 ppm Hydrogen Peroxide, PK600 (HP-5000)
- MEDEGEN MEDICAL PRODUCTS Pitcher and Liner Set, Rose, PK27 (H220-10)
- STUART Stirring Hot Plate, Ceramic, Square, 120V (04806-80)
- STUART Stirring Hot Plate, Al., Square, 120V (04806-38)
- STUART Hot Plate, Digital, Aluminum, Square, 120V (04806-26)
- STUART Hot Plate, Digital, Aluminum, Square, 230V (04806-27)
- STUART Stirring Hot Plate, Ceramic, Square, 120V (04806-44)
- STUART Hot Plate, Digital, Round, 110V (04661-23)
- Stuart Lab Heaters