Shop All Lab Hot Plates
Stuart
Hot Plate, Digital, Aluminum, Square, 230V
Mfr # 04806-27
Zoro # G5519912
product price: $532.99
/ea
Free Shipping & Returns
$532.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (C) 325 Degrees
- Temp. Range (F) 41 Degrees to 662 Degrees
- Overall Length 11.8 in
- Load Capacity - Metric 20 L
- Load Capacity - English 5.3 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stuart
- MFR # 04806-27
- Zoro # G5519912
- Country of Origin United Kingdom
- Category Lab Hot Plates
Dimensions
Overall Length | 11.8 in |
Overall Height | 3 1/2 in |
Overall Width | 7 1/8 in |
Plate Length | 5 7/8 in |
Plate Width | 5 7/8 in |
Overall Depth | 11 3/4 in |
Description
Hot Plate, Temp. Range (C) 325 Degrees , Temp. Range (F) 41 Degrees to 662 Degrees , Plate Length 5 7/8 in, Plate Width 5 7/8 in, Plate Shape Rectangular, Plate Material Aluminum, Load Capacity - English 5.3 gal, Load Capacity - Metric 20 L, Overall Height 3 1/2 in, Overall Length 11.8 in, Overall Width 7 1/8 in, Number of Stirring Positions 1, Variable Speed No, Voltage 230V AC, 700 W Watts, Standards CE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMO FISHER SCIENTIFIC ASHEVILLE Air Filter Replacement Kit for Forma 900 (195890)
- ADVANTECH Sieve, 1/2", B/S, 8 In, Full Ht (1/2"BS8F)
- TCI AMERICAS Maleic Acid, 500g (M0006-500G)
- OAKTON Buffer Solution, pH, 4.01, 20 mL., PK20 (35653-01)
- STUART Stirring Hot Plate, Ceramic, Square, 120V (04806-44)
- STUART Hot Plate, Digital, Aluminum, Square, 120V (04806-26)
- STUART Stirring Hot Plate, Ceramic, Square, 120V (04806-80)
- STUART Stirring Hot Plate, Al., Square, 120V (04806-38)
- UNITED Hotplate, Ceramic, Stir Bar, Sensor Probe (HOTPDG)
- C&A SCIENTIFIC Stirring Hot Plate (88-1)
- OHAUS Guardian 5000 Hotplate, e-G51HP07C, 15L (OH-30500530)
- Stuart Lab Heaters