Shop All Lab Hot Plates
Stuart
Hot Plate, Digital, Aluminum, Square, 120V
Mfr # 04806-50
Zoro # G6417355
product price: $905.99
/ea
Free Shipping & Returns
$905.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (F) 617 Degrees
- Variable Speed No
- Plate Length 5 7/8 in
- Plate Shape Rectangular
- Load Capacity - English 5.3 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stuart
- MFR # 04806-50
- Zoro # G6417355
- Country of Origin United Kingdom
- Category Lab Hot Plates
Dimensions
Plate Length | 5 7/8 in |
Plate Width | 5 7/8 in |
Overall Length | 11.8 in |
Overall Width | 7 in |
Overall Height | 3 5/8 in |
Overall Depth | 11 3/4 in |
Description
Hot Plate, Temp. Range (C) 325 Degrees , Temp. Range (F) 617 Degrees , Plate Length 5 7/8 in, Plate Width 5 7/8 in, Plate Shape Rectangular, Plate Material Aluminum, Load Capacity - English 5.3 gal, Load Capacity - Metric 20 L, Overall Height 3 5/8 in, Overall Length 11.8 in, Overall Width 7 in, Number of Stirring Positions 1, Variable Speed No, Includes Timer No, Voltage 120V AC, 700 W Watts, Standards CE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle, Wide Mouth, 950 mL, 32 oz., PK12 (GLC-02161)
- GRAYLINE Soda Dispensr Steel Wht (40259)
- DIVERSIFIED BIOTECH Petri Stickers, 50 Sq Grid, 3" Dia, 36/pk, 36PK (247010-50)
- UNITED Crucible, Nickel, 100mL (NCR100)
- STUART Hot Plate, Digital, Aluminum, Square, 120V (04806-26)
- STUART Stirring Hot Plate, Ceramic, Square, 120V (04806-44)
- STUART Stirring Hot Plate, Al., Square, 120V (04806-38)
- STUART Stirring Hot Plate, Ceramic, Square, 120V (04806-80)
- STUART Hot Plate, Digital, Aluminum, Square, 230V (04806-27)
- BENCHMARK SCIENTIFIC Hot Plate, Square, 10" L x 10" W Plate (H3710-H)
- BENCHMARK SCIENTIFIC Hot Plate Stirrer, Square, Plate 10"Lx10"W (H3710-HS-E)
- Stuart Lab Heaters