Shop All Lab Hot Plates
Stuart
Hot Plate, Digital, Aluminum, Square, 120V
Mfr # 04806-26
Zoro # G6419358
Free Shipping & Returns
$565.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plate Material Aluminum
- Plate Length 5 7/8 in
- Overall Width 7 1/8 in
- Overall Length 11.8 in
- Digital/Analog Digital
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stuart
- MFR # 04806-26
- Zoro # G6419358
- Country of Origin United Kingdom
- Category Lab Hot Plates
Dimensions
Plate Length | 5 7/8 in |
Overall Width | 7 1/8 in |
Overall Length | 11.8 in |
Plate Width | 5 7/8 in |
Overall Height | 3 1/2 in |
Overall Depth | 11 3/4 in |
Description
Hot Plate, Temp. Range (C) 325 Degrees , Temp. Range (F) 617 Degrees , Plate Length 5 7/8 in, Plate Width 5 7/8 in, Plate Shape Rectangular, Plate Material Aluminum, Load Capacity - English 5.3 gal, Load Capacity - Metric 20 L, Overall Height 3 1/2 in, Overall Length 11.8 in, Overall Width 7 1/8 in, Number of Stirring Positions 1, Variable Speed No, Includes Timer No, Voltage 120V AC, 700 W Watts, Standards CE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICORBRAUN 89-400 Black P/P Continuous Thread Closure, Foil #3 Printed-Sff - Red, Land Ribbed Skirt (093705)
- HYDRION pH Test , 3 1/4 in L, 4 to 10 pH, PK600 (84510)
- NALGENE Thermo Scientific Nalgene Polyprop, PK12 (4250-0065)
- THERMO ORION Ph 10.01/Blue, Buffer, 1 Pint/475, (910110)
- STUART Stirring Hot Plate, Ceramic, Square, 120V (04806-80)
- STUART Hot Plate, Digital, Aluminum, Square, 230V (04806-27)
- STUART Stirring Hot Plate, Ceramic, Square, 120V (04806-44)
- STUART Stirring Hot Plate, Al., Square, 120V (04806-38)
- UNITED Hotplate, Ceramic, Stir Bar, Sensor Probe (HOTPDG)
- GLOBE SCIENTIFIC Hotplate, Digital, 550C Maximum Temperature, 7 x 7 inch glass ceramic top plate, 100-120v, 50-60Hz (GHS-550H)
- OHAUS Guardian 5000 Hotplate, e-G51HP07C, 15L (OH-30500530)
- Stuart Lab Hot Plates