Shop All Lab Hot Plates
Stuart
Hot Plate, Digital, Aluminum, Square, 120V
Mfr # 04806-24
Zoro # G5519946
product price: $586.99
/ea
Free Shipping & Returns
$586.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plate Length 5 7/8 in
- Temp. Range (F) 0 Degrees to 617 Degrees
- Overall Width 7 1/8 in
- Plate Width 5 7/8 in
- Digital/Analog Digital
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stuart
- MFR # 04806-24
- Zoro # G5519946
- Country of Origin United Kingdom
- Category Lab Hot Plates
Dimensions
Plate Length | 5 7/8 in |
Overall Width | 7 1/8 in |
Plate Width | 5 7/8 in |
Overall Height | 3 1/2 in |
Overall Length | 11.8 in |
Overall Depth | 11 3/4 in |
Description
Hot Plate, Temp. Range (C) 0 Degrees to 325 Degrees , Temp. Range (F) 0 Degrees to 617 Degrees , Plate Length 5 7/8 in, Plate Width 5 7/8 in, Plate Shape Rectangular, Plate Material Aluminum, Load Capacity - English 5.3 gal, Load Capacity - Metric 20 L, Overall Height 3 1/2 in, Overall Length 11.8 in, Overall Width 7 1/8 in, Number of Stirring Positions 1, Variable Speed No, Includes Timer No, Voltage 120V AC, 700 W Watts, Standards CE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Airtight Container, 20mL, 1000 Pack (6518)
- HAMILTON Syringe, 25uL, Cemented, Point Style 2 (80200)
- THERMCO Hydrometer, API, 0.2 (GW2504)
- AQUAPHOENIX SCIENTIFIC Stannous Chloride Powder, 2.5Prcnt, 10g (SC7555-H)
- STUART Hot Plate, Digital, Aluminum, Square, 230V (04806-27)
- STUART Stirring Hot Plate, Al., Square, 120V (04806-38)
- STUART Stirring Hot Plate, Ceramic, Square, 120V (04806-44)
- STUART Hot Plate, Digital, Aluminum, Square, 120V (04806-26)
- STUART Stirring Hot Plate, Ceramic, Square, 120V (04806-80)
- BENCHMARK SCIENTIFIC Hot Plate, Square, Plate 10" L x 10" W (H3710-H-E)
- Stuart Lab Heaters