Shop All Lab Hot Plates
This Product is Discontinued
Stuart
Hot Plate, Analog, Aluminum, Square, 120V (Discontinued)
Mfr # 04806-04
Zoro # G5520147
Free Shipping & Returns
This Product is Discontinued
Key Features
- Plate Shape Square
- Temp. Range (F) 41 Degrees to 662 Degrees
- Temp. Range (C) 325 Degrees
- Overall Width 7 in
- Plate Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stuart
- MFR # 04806-04
- Zoro # G5520147
- Country of Origin United Kingdom
- Category Lab Hot Plates
Dimensions
Overall Width | 7 in |
Plate Length | 6 in |
Overall Height | 3.6 in |
Plate Width | 6 in |
Overall Length | 11.8 in |
Details
Plate Shape | Square |
Temp. Range (F) | 41 Degrees to 662 Degrees |
Temp. Range (C) | 325 Degrees |
Variable Speed | No |
Watts | 700 W |
Item | Hot Plate |
Load Capacity - Metric | 20 L |
Load Capacity - English | 5.3 gal |
Plate Material | Aluminum |
Hot Plate Item | Hot Plate |
Digital/Analog | Analog |
Number of Stirring Positions | 1 |
Voltage | 120 |
Description
Hot Plate, Temp. Range (C) 325 Degrees , Temp. Range (F) 41 Degrees to 662 Degrees , Plate Length 6 in, Plate Width 6 in, Plate Shape Square, Plate Material Aluminum, Load Capacity - English 5.3 gal, Load Capacity - Metric 20 L, Overall Height 3.6 in, Overall Length 11.8 in, Overall Width 7 in, Number of Stirring Positions 1, Variable Speed No, Voltage 120, 700 W Watts
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.