Shop All Tool Storage Accessories
Sttelli
RAZOR HOLDER PLASTIC GRAY
Mfr # SUO-RAH-GRA
Zoro # G110535307
product price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sttelli
- MFR # SUO-RAH-GRA
- Zoro # G110535307
- UPC # 819471023094
- Country of Origin China
- Category Tool Storage Accessories
Details
Item | RAZOR HOLDER PLASTIC GRAY |
Color | Gray |
Material | Plastic |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND Ergonomic 7/64" Tip Size, 9 in Long (61907)
- RELTON Rotary Rebar Cutter - HEAD-ONLY 1-1/4"X4-1/2" (RB-20HO)
- ARTU HSS Drill Bit, 1/16", PK5 (01907)
- PICKARDT TS 114 Interchangeable Steel Type Set with Logos, 114 pcs, 1/4in (PIC-114_6_1/4)
- NANUK CASES Panel Kit, Polycarbonate, 935 (935-PANEL POLY. KIT (TOP))
- TEKTON 10-Tool Modular Slotted Organizer Set Red (OTM92210)
- MAPP CASTER Tool Box and Job Box Casters, 6" Phenolic Wheel Casters, 4800# Cap. (146DURB620-TOOLBOX)
- CRAFTSMAN Tool Accessories, 12" x 6" Magnetic Boar (CMMT99406)
- UWS Replacement Key, 003-HDL-KEY0009 (003-HDL-KEY0009)
- TEKTON 40-Tool Modular Slotted Organizer Set, Black (OTM92140)
- KNAACK Storagemaster® Drawer, 22 in. L x 16 in. W, Steel, White (472-3)
- Sttelli Tool Storage Accessories