Shop All Remote Controlled Spotlights
This Product is Discontinued
Stryker
Spotlight, 40W, 12VDC, 2.8A, LED, 320000 CP (Discontinued)
Mfr # 30514
Zoro # G6129956
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Wireless Handheld - Remote Controlled
- Watts 40
- Voltage 12V DC
- Amps 2.8
- Lamp Type Led
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stryker
- MFR # 30514
- Zoro # G6129956
- UPC # 793523305140
- Country of Origin China
- Category Remote Controlled Spotlights
Dimensions
Cable Length | 1 ft |
Height | 6.5 in |
Width | 7 in |
Depth | 7 in |
Details
Item | Spotlight |
Type | Wireless Handheld - Remote Controlled |
Watts | 40 |
Voltage | 12V DC |
Amps | 2.8 |
Lamp Type | Led |
Candle Power | 320,000 |
Number of Heads | 1 |
Body Material | ABS Plastic |
Vertical Axis Rotation | 135 Degrees |
Description/Special Features | Maximum Beam Distance 3711 ft |
Body Color | Black |
Includes | Harness and Remote |
Horizontal Axis Rotation | 370 Degrees |
Description
Spotlight, Includes Harness and Remote
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.