Shop All Cardiac Monitors & Defibrillators
Stryker Physio-Control
USB Cable, 3" L
Mfr # 21300-008143
Zoro # G5164522
product price: $24.49
/ea
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Lifepak CR2 Defibrillators
- Cable Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stryker Physio-Control
- MFR # 21300-008143
- Zoro # G5164522
- Country of Origin United States
- Category Cardiac Monitors & Defibrillators
Dimensions
Cable Length | 3 in |
Details
Item | USB Cable |
For Use With | Lifepak CR2 Defibrillators |
Description
USB Cable, Cable Length 3 in, For Use With Lifepak CR2 Defibrillators
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UMP UMP Bed Sentry Deluxe Monitor (114475)
- CUBIX SAFETY AED Bracket for Zoll Plus AEDs (ZB1)
- FIRST AID ONLY Adhesive Blue Metal Detectable Bandages, 1 x 3, Plastic w/Foil, PK100 (H175)
- ECOS PRO Hand Soap, CLR, 17 oz, Orange Blossom, PK6 (PL9484/6)
- STRYKER PHYSIO-CONTROL Battery, Lithium (11141-000165)
- STRYKER PHYSIO-CONTROL AED Simulator, 4" H x 8" L x 6" W (11996-000311)
- STRYKER PHYSIO-CONTROL Pouch, 4" H x 8" L x 6" W (11260-000039)
- STRYKER PHYSIO-CONTROL Carrying Case (11260-000047)
- STRYKER PHYSIO-CONTROL Carrying Handle (11512-000002)
- STRYKER PHYSIO-CONTROL Wall Bracket (11210-000046)
- ZOLL Carry Case (8000-001250)
- Stryker Physio-Control Cardiac Monitors & Defibrillators