Shop All EMT Supplies
Stryker Physio-Control
True CPR Carrying Case, 6" x 12" x 9" Sz
Mfr # 11260-000044
Zoro # G4039012
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With True CPR Coaching Device
- Size 6 in x 12 in x 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stryker Physio-Control
- MFR # 11260-000044
- Zoro # G4039012
- Country of Origin United States
- Category EMT Supplies
Dimensions
Size | 6 in x 12 in x 9 in |
Details
Item | True CPR Carrying Case |
For Use With | True CPR Coaching Device |
Description
True CPR Carrying Case, For Use With True CPR Coaching Device, Size 6 in x 12 in x 9 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEMP USA Instant Cold Pack - 5"x9" (11-612-SML)
- ZORO SELECT Hydrocortisone Cream, Anti-Itch, 0.030 oz. (M4033-144)
- COLGATE Baking Soda & Peroxide Whitening Frosty Mint Toothpaste 6 oz., PK24 (151089)
- ILC Replacement for Covidien Nellcor Doc-10 Spo2 Adapter Cables (DOC-10 SPO2 ADAPTER CABLES COVIDIEN NELLCOR)
- STRYKER PHYSIO-CONTROL Power Supply, 4" x 8" x 6" Size (11576-000071)
- SC JOHNSON PROFESSIONAL SKIN COND 1000ML SOFT BTL (SN33886)
- MABIS Lister Bandage Scissors, No Clip (25-704-000)
- KEMP USA Premium Large Professional Trauma Bag, Red (10-104-RED-PRE)
- DMI Gait Belt, 65in.L, 2in.W, Cotton (533-6027-0024)
- EMI EMS Shear, 7-1/4 In. L, Neon Orange (1095 NEON ORANGE)
- MEDSOURCE IV Administration Set, 72 in. L, PK50 (MS-83401)
- Stryker Physio-Control EMT Supplies