Shop All Cardiac Monitors & Defibrillators
Stryker Physio-Control
Training Electrodes, 4" H x 8" L x 6" W
Mfr # 11250-000043
Zoro # G4020447
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. Lifepak 500
- Dimensions 4 in H x 8 in L x 6 in W
- Includes Training Electrode Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stryker Physio-Control
- MFR # 11250-000043
- Zoro # G4020447
- Country of Origin United States
- Category Cardiac Monitors & Defibrillators
Dimensions
Dimensions | 4 in H x 8 in L x 6 in W |
Details
Item | Training Electrodes |
For Use With | Mfr. No. Lifepak 500 |
Includes | Training Electrode Assembly |
Description
Training Electrodes, For Use With Mfr. No. Lifepak 500, Dimensions 4 in H x 8 in L x 6 in W, Includes Training Electrode Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDI-FIRST Bulk Emergency Medical Kit, Cordura (73901)
- ZOGICS 3 in 1 Body Wash, Hand Soap and Shampoo, Citrus and Aloe, 4PK (BWCA128-4)
- BRAZOS WALKING STICKS Cane, Standard, Single Base (602-3000-1391)
- AFS 6 Handle Heavy Duty Body Bag- Blue scrim (Case of 10) (11007)
- STRYKER PHYSIO-CONTROL Wall Bracket (11210-000046)
- STRYKER PHYSIO-CONTROL Defibrillator Cable, 4" H x 8" L x 6" W (11996-000324)
- STRYKER PHYSIO-CONTROL Defibrillator Electrodes, 4"H x 8"L x 6"W (11996-000091)
- STRYKER PHYSIO-CONTROL Electrode Gel, 4" H x 8" L x 6" W (21300-005847)
- STRYKER PHYSIO-CONTROL Defibrillator Cuff, 4" H x 8" L x 6" W (11160-000020)
- STRYKER PHYSIO-CONTROL AED Simulator, 4" H x 8" L x 6" W (11996-000310)
- STRYKER PHYSIO-CONTROL Battery, Lithium (11141-000165)
- Stryker Physio-Control Cardiac Monitors & Defibrillators