Shop All Cardiac Monitors & Defibrillators
Stryker Physio-Control
Training Electrodes, 4" H x 8" L x 6" W
Mfr # 11110-000085
Zoro # G4020377
product price: $363.99
/ea
Free Shipping & Returns
$363.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. Lifepak 20e
- Dimensions 4 in H x 8 in L x 6 in W
- Includes Training Electrodes w/ Extention Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stryker Physio-Control
- MFR # 11110-000085
- Zoro # G4020377
- Country of Origin United States
- Category Cardiac Monitors & Defibrillators
Dimensions
Dimensions | 4 in H x 8 in L x 6 in W |
Details
Item | Training Electrodes |
For Use With | Mfr. No. Lifepak 20e |
Includes | Training Electrodes w/ Extention Wire |
Description
Training Electrodes, For Use With Mfr. No. Lifepak 20e, Dimensions 4 in H x 8 in L x 6 in W, Includes Training Electrodes w/ Extention Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Heavy Woven Adhesive Bandages, Strip, 2 x 3, PK25, 25PK (G160)
- DIAL Conditioner 1 oz., PK288 (D00024)
- CREST HEALTHCARE Call Cord, Jeron 8 Pin DIN (117728-12)
- ZORO SELECT First Aid kit, Plastic, 25 Person (54630)
- STRYKER PHYSIO-CONTROL Battery, 4" H x 8" L x 6" W, 11.7V Battery (11403-000002)
- STRYKER PHYSIO-CONTROL Battery, 4" H x 8" L x 6" W, 11.1V Battery (11141-000100)
- STRYKER PHYSIO-CONTROL Defibrillator Cuff, 4" H x 8" L x 6" W (11160-000017)
- STRYKER PHYSIO-CONTROL Defibrillator Cuff, 4" H x 8" L x 6" W (11160-000018)
- STRYKER PHYSIO-CONTROL Defibrillator Cuff, 4" H x 8" L x 6" W (11160-000020)
- STRYKER PHYSIO-CONTROL Defibrillator Cuff, 4" H x 8" L x 6" W (11160-000016)
- HEARTSINE Trainer Battery Charger (TRN-ACC-14)
- Stryker Physio-Control AEDs, Defibrillators & CPR Management