Shop All Cardiac Monitors & Defibrillators
Stryker Physio-Control
Training Electrodes, 4" H x 8" L x 6" W
Mfr # 11103-000001
Zoro # G4020392
product price: $45.29
/ea
$45.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Lifepak 12, Lifepak 15
- Includes Training Electrodes
- Dimensions 4 in H x 8 in L x 6 in W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stryker Physio-Control
- MFR # 11103-000001
- Zoro # G4020392
- Country of Origin United States
- Category Cardiac Monitors & Defibrillators
Dimensions
Dimensions | 4 in H x 8 in L x 6 in W |
Details
Item | Training Electrodes |
For Use With | Lifepak 12, Lifepak 15 |
Includes | Training Electrodes |
Description
Training Electrodes, For Use With Lifepak 12, Lifepak 15, Dimensions 4 in H x 8 in L x 6 in W, Includes Training Electrodes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALWAYS Ultra Thin Pads, Regular, 36/Pack, PK6 (30656)
- NEOSPORIN Ointment, 1 oz. (JOJ23737)
- FIRST AID ONLY First Aid Cabinet, Metal, 25 Person (9085-H)
- AKOL CARE Manicure set, 10 pcs (Black) (AK-MANI-BLK-10)
- STRYKER PHYSIO-CONTROL Defibrillator Cable, 4" H x 8" L x 6" W (11171-000017)
- STRYKER PHYSIO-CONTROL Defibrillator Electrodes, 4"H x 8"L x 6"W (11996-000017)
- STRYKER PHYSIO-CONTROL Trainer Replacement Pads (11250-000140)
- STRYKER PHYSIO-CONTROL Defibrillator Paper, 4" H x 8" L x 6" W (11240-000016)
- STRYKER PHYSIO-CONTROL Defibrillator Cuff, 4" H x 8" L x 6" W (11160-000020)
- STRYKER PHYSIO-CONTROL Defibrillator Cuff, 4" H x 8" L x 6" W (11160-000015)
- ZOLL Electrodes, 33-1/2 In. L (8900-0800-01)
- Stryker Physio-Control Cardiac Monitors & Defibrillators