Shop All AEDs
Stryker Physio-Control
Training Electrodes, 4" H x 8" L x 6" W
Mfr # 11101-000004
Zoro # G4020322
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. Lifepak 500
- Dimensions 4 in H x 8 in L x 6 in W
- Includes (5) Training Electrodes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stryker Physio-Control
- MFR # 11101-000004
- Zoro # G4020322
- Country of Origin United States
- Category AEDs
Dimensions
Dimensions | 4 in H x 8 in L x 6 in W |
Details
Item | Training Electrodes |
For Use With | Mfr. No. Lifepak 500 |
Includes | (5) Training Electrodes |
Description
Training Electrodes, For Use With Mfr. No. Lifepak 500, Dimensions 4 in H x 8 in L x 6 in W, Includes (5) Training Electrodes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMNIMED High Visibility Neon Exam Room Flags (8", 4 Flag) (291864)
- AFS Cot Cover: Blue (5711107)
- OLD SPICE Old Spice 2.25 oz. Pure Sport Deodorant, PK12 (03950)
- PROHEAL Coccyx Foam Wheelchair Cushion 24" x 20" x 3" (PH-71012CX)
- STRYKER PHYSIO-CONTROL AED Value Package, Semi-Automatic (99512-001261-SP)
- STRYKER PHYSIO-CONTROL AED Value Package, Semi-Automatic (99512-001261F)
- STRYKER PHYSIO-CONTROL AED Value Package, Semi-Automatic (99512-001262)
- STRYKER PHYSIO-CONTROL AED Value Package, Automatic, 3-13/16" H (99512-001268-SP)
- STRYKER PHYSIO-CONTROL AED Value Package, Semi-Automatic (99512-001261F-MD)
- STRYKER PHYSIO-CONTROL AED Value Package, Semi-Automatic (99512-001261)
- STRYKER HEARTSINE AED Package, 8" H, 2" D, 8" W, 39" Cable L (80514-000309)
- Stryker Physio-Control AEDs, Defibrillators & CPR Management