Shop All Cardiac Monitors & Defibrillators
Stryker Physio-Control
Training Electrodes, 4" H x 8" L x 6" W
Mfr # 11101-000003
Zoro # G4020298
product price: $65.39
/ea
$65.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. Lifepak 500
- Dimensions 4 in H x 8 in L x 6 in W
- Includes (5) Pair of Reusable Training Electrodes. Adhesive Electrode Portion Only
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stryker Physio-Control
- MFR # 11101-000003
- Zoro # G4020298
- Country of Origin United States
- Category Cardiac Monitors & Defibrillators
Dimensions
Dimensions | 4 in H x 8 in L x 6 in W |
Details
Item | Training Electrodes |
For Use With | Mfr. No. Lifepak 500 |
Includes | (5) Pair of Reusable Training Electrodes. Adhesive Electrode Portion Only |
Description
Training Electrodes, For Use With Mfr. No. Lifepak 500, Dimensions 4 in H x 8 in L x 6 in W, Includes Training Electrodes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY ANSI Class A+ First Aid Kit for 50 People, 183 Pieces (90639)
- DMI Cane, Walnut, 34" H (502-3000-0093)
- ZORO SELECT FirstAidKit w/House, 241pcs, 14x4 1/8", WHT (54770-021)
- MEDLINE INDUSTRIES, INC Adhesive Bandages, Finger Tip, 2-1/8"L x 1-1/2"W, 100BX, Woven (MIINON25513)
- STRYKER PHYSIO-CONTROL Cover with Handle (11250-000139)
- STRYKER PHYSIO-CONTROL Defibrillator Cable, 4" H x 8" L x 6" W (11996-000324)
- STRYKER PHYSIO-CONTROL Defibrillator Electrodes, 4"H x 8"L x 6"W (11996-000090)
- STRYKER PHYSIO-CONTROL Carrying Tote (11260-000048)
- STRYKER PHYSIO-CONTROL Electrode Gel, 4" H x 8" L x 6" W (21300-005847)
- STRYKER PHYSIO-CONTROL Defibrillator Paper, 4" H x 8" L x 6" W (11240-000016)
- STRYKER HEARTSINE FIRST VOICE WiFi Adaptor with Case (ACC-GTW-US-01)
- Stryker Physio-Control Cardiac Monitors & Defibrillators