Shop All EMT Supplies
Stryker Physio-Control
Strap, 6" x 10" x 8" Size
Mfr # 11576-000050
Zoro # G4039119
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Patient Strip
- For Use With Chest Compressions Automated CPR Device
- Size 6 in x 10 in x 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stryker Physio-Control
- MFR # 11576-000050
- Zoro # G4039119
- Country of Origin United States
- Category EMT Supplies
Dimensions
Size | 6 in x 10 in x 8 in |
Details
Item | Strap |
Includes | Patient Strip |
For Use With | Chest Compressions Automated CPR Device |
Description
Strap, For Use With Chest Compressions Automated CPR Device, Size 6 in x 10 in x 8 in, Includes Patient Strip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY First Aid Kit Refill, 5"X9" Trauma Pad, 2 Per Bag (FAE-6024)
- CREST HEALTHCARE Cord Extender, for 1/4" dia. Call Cords (108090)
- FIRST AID ONLY Self-Adherent Wrap, Blue, 3inWx5 (5-933)
- ZORO SELECT First Aid Cabinet, Metal, 150 Person (59077)
- STRYKER PHYSIO-CONTROL Power Supply, 4" x 8" x 6" Size (11576-000071)
- ZORO SELECT Stop Bleed Kit, Red, 7" H x 3-1/2" Depth (91060)
- PELICAN EMS Protective Case, 20-5/8" L (1550-005-110)
- MEDIQUE Tweezers, 4 In L, Pointed (72101)
- FIRST AID ONLY Forceps w/ Magnifier, Silver, 3-3/4 In L (17-200)
- VIVE HEALTH Mobility Side Bag - Black (MOB1032BLK)
- MEDI-FIRST EMT Utility Scissors, 7-1/2 In. L, Silver (70901-OR)
- Stryker Physio-Control EMT Supplies