Shop All EMT Supplies
Stryker Physio-Control
Stabilization Strap, 4" x 8" x 6" Size
Mfr # 21576-000075
Zoro # G4038559
product price: $491.99
/ea
Free Shipping & Returns
$491.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Stabilization Strap 4 pk
- For Use With Chest Compressions Automated CPR Device
- Size 4 in x 8 in x 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stryker Physio-Control
- MFR # 21576-000075
- Zoro # G4038559
- Country of Origin United States
- Category EMT Supplies
Dimensions
Size | 4 in x 8 in x 6 in |
Details
Item | Stabilization Strap |
Includes | Stabilization Strap 4 pk |
For Use With | Chest Compressions Automated CPR Device |
Description
Stabilization Strap, For Use With Chest Compressions Automated CPR Device, Size 4 in x 8 in x 6 in, Includes Stabilization Strap 4 pk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Drawer Divider Kit, 3 In. H, White (SXR3DVR)
- MEDIQUE Cough Drops, Lozenge, 7.6mg, PK600 (05060)
- PYLE Sonic Toothbrush With Uv Sanitizer (PHLTBS51WT)
- FIRST AID ONLY Blood Sugar Replenisher, Gel, Packets (91171)
- STRYKER PHYSIO-CONTROL Power Supply, 4" x 8" x 6" Size (11576-000071)
- MEDLINE INDUSTRIES, INC Medline Non-Sterile Tongue Depressors, Wood, 6" Length, 500/Box (MDS202065)
- KEMP USA First Aid Blanket Bag (10-127)
- PURITAN Cotton Tipped Applicator, Wood Shft, PK100 (25806-1WC)
- CARBONFLEX CarbonFlex 30058 3 in. Round; Pin; Insulated; Non - Gelled; Carbon Rubber; Reusable Electrode; Red 1 Per Pkg (30058)
- MEDSOURCE IV Pole-4 Hook, Metal Base (MS-47100)
- KEMP USA Kemp CPR Board, 10-518 (10-518)
- Stryker Physio-Control EMT Supplies