Shop All Cardiac Monitors & Defibrillators
Stryker Physio-Control
Replacement Strap, 4" H x 8" L x 6" W
Mfr # 11425-000012
Zoro # G4038078
product price: $73.59
/ea
$73.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 99425-000023, 99425-000025
- Includes Replacement Strap
- Dimensions 4 in H x 8 in L x 6 in W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stryker Physio-Control
- MFR # 11425-000012
- Zoro # G4038078
- Country of Origin United States
- Category Cardiac Monitors & Defibrillators
Dimensions
Dimensions | 4 in H x 8 in L x 6 in W |
Details
Item | Replacement Strap |
For Use With | Mfr. No. 99425-000023, 99425-000025 |
Includes | Replacement Strap |
Description
Replacement Strap, For Use With Mfr. No. 99425-000023, 99425-000025, Dimensions 4 in H x 8 in L x 6 in W, Includes Replacement Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELL Hand Sanitizer, 1.5 L, Citrus (5015-04)
- MABIS Sprague Rappaport Kit, Royal Blue (01-360-211)
- FIRST AID ONLY First Aid Kit 25 Person (223-U)
- ECOS PRO Hand Soap, CLR, 17 oz, Orange Blossom, PK6 (PL9484/6)
- STRYKER PHYSIO-CONTROL Battery, 4" H x 8" L x 6" W, 11.1V Battery (11141-000100)
- STRYKER PHYSIO-CONTROL Wall Bracket (11210-000046)
- STRYKER PHYSIO-CONTROL Defibrillator Cuff, 4" H x 8" L x 6" W (11160-000020)
- STRYKER PHYSIO-CONTROL Strap, 4" H x 8" L x 6" W (11577-000001)
- STRYKER PHYSIO-CONTROL Defibrillator Electrodes, 4"H x 8"L x 6"W (11996-000093)
- STRYKER PHYSIO-CONTROL Carrying Case (11260-000047)
- STRYKER PHYSIO-CONTROL Defibrillator Hose, 18" H x 18" L x 18" W (21300-008148)
- Stryker Physio-Control AEDs, Defibrillators & CPR Management