Shop All Cardiac Monitors & Defibrillators
Stryker Physio-Control
Pouch, 4" H x 8" L x 6" W
Mfr # 11260-000016
Zoro # G4039329
product price: $96.25
/ea
Free Shipping & Returns
$96.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. Lifepak 20e
- Includes Right Side Pouch
- Dimensions 4 in H x 8 in L x 6 in W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stryker Physio-Control
- MFR # 11260-000016
- Zoro # G4039329
- Country of Origin United States
- Category Cardiac Monitors & Defibrillators
Dimensions
Dimensions | 4 in H x 8 in L x 6 in W |
Details
Item | Right Side Pouch |
For Use With | Mfr. No. Lifepak 20e |
Includes | Right Side Pouch |
Description
Right Side Pouch, For Use With Mfr. No. Lifepak 20e, Dimensions 4 in H x 8 in L x 6 in W, Includes Right Side Pouch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAREX DynaFoam Waterproof Bordered Foam, PK120 (3037)
- FIRST AID ONLY Gauze Pad, White, 3"L, 3"W (FAE-5013)
- FIRST AID ONLY First Aid Kit Refill, 1"X3" Blue Metal Detectable Bandages, 40 Per Box (FAE-3011)
- TYLENOL Tylenol Pain Relief, Tablet, 500mg (40900)
- STRYKER PHYSIO-CONTROL Carrying Handle (11512-000002)
- STRYKER PHYSIO-CONTROL Defibrillator Cable, 4" H x 8" L x 6" W (11171-000017)
- STRYKER PHYSIO-CONTROL Battery, 4" H x 8" L x 6" W, 11.7V Battery (11403-000002)
- STRYKER PHYSIO-CONTROL Pouch, 4" H x 8" L x 6" W (11260-000039)
- STRYKER PHYSIO-CONTROL Defibrillator Cuff, 4" H x 8" L x 6" W (11160-000020)
- STRYKER PHYSIO-CONTROL Carrying Case (11260-000047)
- STRYKER PHYSIO-CONTROL Defibrillator Electrodes, 4"H x 8"L x 6"W (11996-000093)
- Stryker Physio-Control Cardiac Monitors & Defibrillators