Shop All EMT Supplies
Stryker Physio-Control
Plate, 4" x 8" x 6" Size
Mfr # 11576-000088
Zoro # G4038568
product price: $608.99
/ea
Free Shipping & Returns
$608.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Back Plate, Slim
- For Use With Chest Compressions Automated CPR Device
- Size 4 in x 8 in x 6 in
- Accessory Type Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stryker Physio-Control
- MFR # 11576-000088
- Zoro # G4038568
- Country of Origin United States
- Category EMT Supplies
Dimensions
Size | 4 in x 8 in x 6 in |
Details
Item | Plate |
Includes | Back Plate, Slim |
For Use With | Chest Compressions Automated CPR Device |
Accessory Type | Plate |
Description
Plate, For Use With Chest Compressions Automated CPR Device, Size 4 in x 8 in x 6 in, Includes Back Plate, Slim
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUKE CANNON SHAMPOO BAY RUM 10OZ (1000109)
- STERICYCLE Reg Med Waste Mailback System, 5 Gal (5GWMV5)
- HONEYWELL NORTH Quantitative Fit Test Adapter (770021)
- FIRST AID ONLY Burn Aid Gel, 3.5g, PK25 (G469)
- STRYKER PHYSIO-CONTROL Power Supply, 4" x 8" x 6" Size (11576-000071)
- IRON DUCK Ergonomic Shoulder Strap (30008)
- FIRST AID ONLY Bleeding Control Kit, 10pcs, 8x9", Red (91137)
- DMI Arm Sling, Hook and Loop, Adult (633-6021-0301)
- FIELDTEX Trauma Bag, 1000 Denier Cordura® Case, Royal Blue (82200 RB BAG ONLY)
- EMI Trauma Pac(TM), 81 Components, Black Color (859)
- FIELDTEX First Aid Kit, Combat, Individual, Black (911-110266-11266)
- Stryker Physio-Control EMT Supplies