Shop All EMT Supplies
Stryker Physio-Control
Plate, 1" x 11" x 9" Size
Mfr # 11576-000064
Zoro # G4038881
product price: $5,217.99
/ea
Free Shipping & Returns
$5,217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes PCI Back Plate
- Size 1 in x 11 in x 9 in
- For Use With Chest Compressions Automated CPR Device
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stryker Physio-Control
- MFR # 11576-000064
- Zoro # G4038881
- Country of Origin United States
- Category EMT Supplies
Dimensions
Size | 1 in x 11 in x 9 in |
Details
Item | Plate |
Includes | PCI Back Plate |
For Use With | Chest Compressions Automated CPR Device |
Description
Plate, For Use With Chest Compressions Automated CPR Device, Size 1 in x 11 in x 9 in, Includes PCI Back Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE Simpson Strong-Tie LSTA30 Strap 30 x 1.25 in. (5386784)
- FIRST AID ONLY First Aid Kit Refill, Fabric Fingertip Bandages, 10 Per Box (FAE-3006)
- COLGATE Total Advanced Pro-Shield Spearmint Surge Mouthwash 16.9 fl. oz., PK6 (167125)
- DEFIBTECH Pediatric Electrode Pads, 7 In. L, PR (DDP-2002)
- STRYKER PHYSIO-CONTROL Power Supply, 4" x 8" x 6" Size (11576-000071)
- FIRST VOICE Emergency Responder Kit, Backpack (FV4105)
- SYNERGY Medicine Vending Machine, 37 lb., 0.50 (HA4-50)
- FIRST AID ONLY Bleeding Control Kit, 13pcs, 5.5x7.5", Red (91135)
- DAP Dynaflex Ultra, 10.1 oz, Brown (7079818217)
- ULTRA-STIM UltraStim US2020 2 in. X 2 in. Sq.;Two - Sided Pre - Gelled Garment Electrodes For Use With Ultrastim & Back - Stim Wraps 4 Per Pkg (US2020)
- CONDOR OUTDOOR PRODUCTS EMT POUCH, MULTICAM (MA21-008)
- Stryker Physio-Control EMT Supplies