Shop All Cardiac Monitors & Defibrillators
Stryker Physio-Control
Docking Station, 4" H x 8" L x 6" W
Mfr # 21330-000996
Zoro # G4039432
product price: $583.99
/ea
Free Shipping & Returns
$583.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. Lifepak 20e
- Dimensions 4 in H x 8 in L x 6 in W
- Includes Docking Station
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stryker Physio-Control
- MFR # 21330-000996
- Zoro # G4039432
- Country of Origin United States
- Category Cardiac Monitors & Defibrillators
Dimensions
Dimensions | 4 in H x 8 in L x 6 in W |
Details
Item | Docking Station |
For Use With | Mfr. No. Lifepak 20e |
Includes | Docking Station |
Description
Docking Station, For Use With Mfr. No. Lifepak 20e, Dimensions 4 in H x 8 in L x 6 in W, Includes Docking Station
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRIVE MEDICAL Primus Bed Pendant (SP02-TH21060003)
- FIRST AID ONLY Cotton Tip Swab, Non-Sterile, 3In., PK100, Length: 3 in (25-400)
- MERET PRODUCTS MD Medical Oxygen Cylinder w/Post Valve (MDCYLP-W)
- SPT SPT UC-571P Multi Speed Wand Massager; Pink (UC-571P)
- STRYKER PHYSIO-CONTROL Battery, 4" H x 8" L x 6" W, 11.1V Battery (11141-000100)
- STRYKER PHYSIO-CONTROL Wall Bracket (11210-000046)
- STRYKER PHYSIO-CONTROL Battery, 4" H x 8" L x 6" W, 11.7V Battery (11403-000002)
- STRYKER PHYSIO-CONTROL Defibrillator Cable, 4" H x 8" L x 6" W (11171-000016)
- STRYKER PHYSIO-CONTROL Pouch, 4" H x 8" L x 6" W (11260-000039)
- STRYKER PHYSIO-CONTROL Defibrillator Hose, 18" H x 18" L x 18" W (21300-008148)
- ZOLL Defibrillator Storage Strobe Light, Red (8000-001267)
- Stryker Physio-Control Cardiac Monitors & Defibrillators