Shop All Cardiac Monitors & Defibrillators
Stryker Physio-Control
Defibrillator Tube, 4" H x 8" L x 6" W
Mfr # 11996-000081
Zoro # G4020149
product price: $418.99
/ea
Free Shipping & Returns
$418.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. Lifepak 12, Lifepak 15
- Dimensions 4 in H x 8 in L x 6 in W
- Includes (1) Airway Adapter, (1) Filterline (79") for Short-Term Intubated Patients, 24 Hours Typical (Box of 25)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stryker Physio-Control
- MFR # 11996-000081
- Zoro # G4020149
- Country of Origin United States
- Category Cardiac Monitors & Defibrillators
Dimensions
Dimensions | 4 in H x 8 in L x 6 in W |
Details
Item | Defibrillator Tube |
For Use With | Mfr. No. Lifepak 12, Lifepak 15 |
Includes | (1) Airway Adapter, (1) Filterline (79") for Short-Term Intubated Patients, 24 Hours Typical (Box of 25) |
Description
Defibrillator Tube, For Use With Mfr. No. Lifepak 12, Lifepak 15, Dimensions 4 in H x 8 in L x 6 in W, Includes Tube (25/box)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Adhesive Blue Metal Detectable Bandages, 1 x 3, Plastic w/Foil, PK100 (H175)
- FIRST AID ONLY First Aid Kit, Soft Sided Fabric, 195 Pieces (FAO90167)
- DRIVE MEDICAL Nitro Euro Style Rollator, Tall, Black (rtl10266bk-t)
- FIRST VOICE Bulk First Aid kit, Plastic (PET01)
- STRYKER PHYSIO-CONTROL Battery, 4" H x 8" L x 6" W, 11.7V Battery (11403-000002)
- STRYKER PHYSIO-CONTROL AED Simulator, 4" H x 8" L x 6" W (11996-000310)
- STRYKER PHYSIO-CONTROL Defibrillator Paper, 4" H x 8" L x 6" W (11240-000016)
- STRYKER PHYSIO-CONTROL Defibrillator Paper, 4" H x 8" L x 6" W (11240-000013)
- STRYKER PHYSIO-CONTROL Battery, Lithium (11141-000165)
- STRYKER PHYSIO-CONTROL Defibrillator Hose, 18" H x 18" L x 18" W (21300-008148)
- STRYKER PHYSIO-CONTROL Defibrillator Cuff, 4" H x 8" L x 6" W (11160-000015)
- Stryker Physio-Control AEDs, Defibrillators & CPR Management