Shop All Cardiac Monitors & Defibrillators
Stryker Physio-Control
Defibrillator Shield, 4" H x 8" L x 6" W
Mfr # 11171-000054
Zoro # G4020130
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. Lifepak 12, Lifepak 15, Lifepak 20e
- Dimensions 4 in H x 8 in L x 6 in W
- Includes (5) Shields
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stryker Physio-Control
- MFR # 11171-000054
- Zoro # G4020130
- Country of Origin United States
- Category Cardiac Monitors & Defibrillators
Dimensions
Dimensions | 4 in H x 8 in L x 6 in W |
Details
Item | Ambient Light Shield |
For Use With | Mfr. No. Lifepak 12, Lifepak 15, Lifepak 20e |
Includes | (5) Shields |
Description
Ambient Light Shield, For Use With Mfr. No. Lifepak 12, Lifepak 15, Lifepak 20e, Dimensions 4 in H x 8 in L x 6 in W, Includes (5) Shields
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEALMED Gauze Pads, Sterile 1'S, 2" X 2", 12 Ply, 100/Bx, 24/Cs, 2400PK (783012)
- SHEILA SHINE Stainless Steel Polish Spray, Low-VOC, 10 oz, , PK 12 (SSISSCA10CT)
- MEDSOURCE Multi-Trauma Dressing, 12" x 30", PK50 (MS-GZM00150)
- MOON KNIGHT Optima Home Scales PRO-400 Profile Bathroom Weight Scale (PRO-400)
- STRYKER PHYSIO-CONTROL Defibrillator Cable, 4" H x 8" L x 6" W (11171-000017)
- STRYKER PHYSIO-CONTROL Battery, 4" H x 8" L x 6" W, 11.1V Battery (11141-000100)
- STRYKER PHYSIO-CONTROL AED Simulator, 4" H x 8" L x 6" W (11996-000310)
- STRYKER PHYSIO-CONTROL Carrying Handle (11512-000002)
- STRYKER PHYSIO-CONTROL Defibrillator Cuff, 4" H x 8" L x 6" W (11160-000020)
- STRYKER PHYSIO-CONTROL Carrying Case (11260-000047)
- STRYKER HEARTSINE Battery, 4" H x 8" L x 6" W, 18V Battery (11516-000003)
- Stryker Physio-Control Cardiac Monitors & Defibrillators