Shop All Cardiac Monitors & Defibrillators
Stryker Physio-Control
Defibrillator Sensor, 4" H x 8" L x 6" W
Mfr # 11171-000067
Zoro # G4019449
product price: $528.99
/ea
Free Shipping & Returns
$528.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. Lifepak 12, Lifepak 15, Lifepak 20e
- Includes (10) Sensors, Disposable
- Dimensions 4 in H x 8 in L x 6 in W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stryker Physio-Control
- MFR # 11171-000067
- Zoro # G4019449
- Country of Origin United States
- Category Cardiac Monitors & Defibrillators
Dimensions
Dimensions | 4 in H x 8 in L x 6 in W |
Details
Item | Defibrillator Sensor |
For Use With | Mfr. No. Lifepak 12, Lifepak 15, Lifepak 20e |
Includes | (10) Sensors, Disposable |
Description
Defibrillator Sensor, For Use With Mfr. No. Lifepak 12, Lifepak 15, Lifepak 20e, Dimensions 4 in H x 8 in L x 6 in W, Includes (10) Sensors, Disposable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALKA-SELTZER Heartburn Relief Chews Pouch Assorted Fruit 8 Count, PK24 (84760498)
- MABIS Medical Shears, Serrated, SS, 5-1/2 In (27-755-020)
- SURLY BAR SOAP AGGR FULL 7.5OZ (SS001)
- FLAMBEAU First Aid Storage Case, 8-5/8" W x 16-3/8" L x 7" H (6770PM)
- STRYKER PHYSIO-CONTROL Defibrillator Paper, 4" H x 8" L x 6" W (11240-000016)
- STRYKER PHYSIO-CONTROL Defibrillator Cuff, 4" H x 8" L x 6" W (11160-000016)
- STRYKER PHYSIO-CONTROL Defibrillator Cuff, 4" H x 8" L x 6" W (11160-000015)
- STRYKER PHYSIO-CONTROL Battery, 4" H x 8" L x 6" W, 11.1V Battery (11141-000100)
- STRYKER PHYSIO-CONTROL Wall Bracket (11210-000046)
- STRYKER PHYSIO-CONTROL Trainer Replacement Pads (11250-000140)
- HEARTSINE Sam 360P AED (PAD-360P)
- Stryker Physio-Control Cardiac Monitors & Defibrillators