Shop All Cardiac Monitors & Defibrillators
Stryker Physio-Control
Defibrillator Sensor, 4" H x 8" L x 6" W
Mfr # 11171-000066
Zoro # G4019403
product price: $528.99
/ea
Free Shipping & Returns
$528.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. Lifepak 12, Lifepak 15, Lifepak 20e
- Dimensions 4 in H x 8 in L x 6 in W
- Includes (10) Sensors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stryker Physio-Control
- MFR # 11171-000066
- Zoro # G4019403
- Country of Origin United States
- Category Cardiac Monitors & Defibrillators
Dimensions
Dimensions | 4 in H x 8 in L x 6 in W |
Details
Item | Defibrillator Sensor |
For Use With | Mfr. No. Lifepak 12, Lifepak 15, Lifepak 20e |
Includes | (10) Sensors |
Description
Defibrillator Sensor, For Use With Mfr. No. Lifepak 12, Lifepak 15, Lifepak 20e, Dimensions 4 in H x 8 in L x 6 in W, Includes (10) Sensors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSPECO Maxithins Sanitary Pads, PK250 (250IM)
- MEDEGEN MEDICAL PRODUCTS Sharps Container, .7 qt. Bottle, Red, PK40 (185S)
- MEDSOURCE Backboard, 72" L, 16" W, 2" H, Plastic (MS-93000-O)
- ZORO SELECT First Aid Cabinet, Metal, 150 Person (59395)
- STRYKER PHYSIO-CONTROL Defibrillator Cable, 4" H x 8" L x 6" W (11111-000016)
- STRYKER PHYSIO-CONTROL Defibrillator Cuff, 4" H x 8" L x 6" W (11160-000015)
- STRYKER PHYSIO-CONTROL Electrode Gel, 4" H x 8" L x 6" W (21300-005847)
- STRYKER PHYSIO-CONTROL Demo Unit Kit (11250-000147)
- STRYKER PHYSIO-CONTROL Defibrillator Cuff, 4" H x 8" L x 6" W (11160-000017)
- STRYKER PHYSIO-CONTROL Defibrillator Cable, 4" H x 8" L x 6" W (11171-000017)
- STRYKER PHYSIO-CONTROL Defibrillator Paper, 4" H x 8" L x 6" W (11240-000016)
- Stryker Physio-Control AEDs, Defibrillators & CPR Management