Shop All Cardiac Monitors & Defibrillators
Stryker Physio-Control
Defibrillator Paper, 4" H x 8" L x 6" W
Mfr # 11240-000016
Zoro # G4018913
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Lifepak 12, Lifepak 15, Lifepak 20
- Includes (2) ECG Paper
- Features Box of Strip Chart Recorder Paper
- Material Paper
- Height 22m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stryker Physio-Control
- MFR # 11240-000016
- Zoro # G4018913
- Country of Origin United States
- Category Cardiac Monitors & Defibrillators
Dimensions
Height | 22m |
Dimensions | 4 in H x 8 in L x 6 in W |
Width | 100mm |
Details
Item | Defibrillator Paper |
For Use With | Lifepak 12, Lifepak 15, Lifepak 20 |
Includes | (2) ECG Paper |
Features | Box of Strip Chart Recorder Paper |
Material | Paper |
Accessory Type | Defibrillator Paper |
Description
Defibrillator Paper, For Use With Lifepak 12, Lifepak 15, Lifepak 20, Dimensions 4 in H x 8 in L x 6 in W, Includes (2) ECG Paper
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NECTAR Body Wash, 300PK (HA-NECSC-003)
- EVOGEN Sanitary Napkin/Tampon Dispenser, Metal (EV1-25)
- BETCO Skin Cleanser, Foaming, Green Earth, 1000ml Green, PK 6 (BET7812900)
- BOWMAN DISPENSERS Bulk Dispenser, Silver (BK002-0300)
- STRYKER PHYSIO-CONTROL Carrying Handle (11512-000002)
- STRYKER PHYSIO-CONTROL Defibrillator Electrodes, 4"H x 8"L x 6"W (11996-000091)
- STRYKER PHYSIO-CONTROL AED Simulator, 4" H x 8" L x 6" W (11996-000311)
- STRYKER PHYSIO-CONTROL Demo Unit Kit (11250-000147)
- STRYKER PHYSIO-CONTROL Defibrillator Paper, 4" H x 8" L x 6" W (11240-000013)
- STRYKER PHYSIO-CONTROL Battery, Lithium (11141-000165)
- STRYKER PHYSIO-CONTROL Defibrillator Hose, 18" H x 18" L x 18" W (21300-008148)
- Stryker Physio-Control AEDs, Defibrillators & CPR Management