Shop All Cardiac Monitors & Defibrillators
Stryker Physio-Control
Defibrillator Paper, 4" H x 8" L x 6" W
Mfr # 11240-000013
Zoro # G4018819
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. Lifepak 12, Lifepak 20,Lifepak 20e
- Dimensions 4 in H x 8 in L x 6 in W
- Height 30m
- Width 50mm
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stryker Physio-Control
- MFR # 11240-000013
- Zoro # G4018819
- Country of Origin United States
- Category Cardiac Monitors & Defibrillators
Dimensions
Dimensions | 4 in H x 8 in L x 6 in W |
Height | 30m |
Width | 50mm |
Details
Item | Defibrillator Paper |
For Use With | Mfr. No. Lifepak 12, Lifepak 20,Lifepak 20e |
Material | Paper |
Description
Defibrillator Paper, For Use With Mfr. No. Lifepak 12, Lifepak 20,Lifepak 20e, Dimensions 4 in H x 8 in L x 6 in W, Includes (3) Paper Rolls
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY First Aid Kit Refill, 2"X2" Sterile Gauze Pads, 10 Per Bag (FAE-5000)
- DIAL PROFESSIONAL Liquid Soap, Sensitive Skin, PK12 (82834)
- AEROPROBE Splinter Probes 1.4"X100 (ASP100)
- MABIS Digital Thermometer, Oral, 2-7/64 In. L (15-691-000)
- STRYKER PHYSIO-CONTROL Defibrillator Cable, 4" H x 8" L x 6" W (11111-000016)
- STRYKER PHYSIO-CONTROL Carrying Handle (11512-000002)
- STRYKER PHYSIO-CONTROL Carrying Tote (11260-000048)
- STRYKER PHYSIO-CONTROL Defibrillator Cuff, 4" H x 8" L x 6" W (11160-000016)
- STRYKER PHYSIO-CONTROL Defibrillator Cable, 4" H x 8" L x 6" W (11171-000017)
- STRYKER PHYSIO-CONTROL Strap, 4" H x 8" L x 6" W (11577-000001)
- STRYKER PHYSIO-CONTROL Defibrillator Hose, 18" H x 18" L x 18" W (21300-008148)
- Stryker Physio-Control AEDs, Defibrillators & CPR Management