Shop All Cardiac Monitors & Defibrillators
Stryker Physio-Control
Defibrillator Electrodes, 4"H x 8"L x 6"W
Mfr # 11996-000017
Zoro # G4019893
product price: $55.65
/ea
$55.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Lifepak 12, Lifepak 15, Lifepak 20, Lifepak 500, Lifepak 1000
- Dimensions 4 in H x 8 in L x 6 in W
- Shelf Life 2 yr
- Includes Electrodes
- Electrodes 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stryker Physio-Control
- MFR # 11996-000017
- Zoro # G4019893
- Country of Origin United States
- Category Cardiac Monitors & Defibrillators
Dimensions
Dimensions | 4 in H x 8 in L x 6 in W |
Details
Item | Defibrillator Electrodes |
For Use With | Lifepak 12, Lifepak 15, Lifepak 20, Lifepak 500, Lifepak 1000 |
Shelf Life | 2 yr |
Includes | Electrodes |
Electrodes | 1 |
Description
Defibrillator Electrodes, Electrodes 1, Shelf Life 2 yr, For Use With Lifepak 12, Lifepak 15, Lifepak 20, Lifepak 500, Lifepak 1000, Dimensions 4 in H x 8 in L x 6 in W, Includes Electrodes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEMP USA Ice Packs Small 4inX6in, 50 PCS (11-612-SML)
- OKEEFFES Foot Cream, 3-3/4"Wx1-2/5"Lx6-3/5"H, White (GORK0320005)
- FIRST AID ONLY Bandage, Beige, Fabric, PK100 (G122)
- ZORO SELECT Aspirin, 325mg (20-155)
- STRYKER PHYSIO-CONTROL Defibrillator Cuff, 4" H x 8" L x 6" W (11160-000016)
- STRYKER PHYSIO-CONTROL Battery, Lithium (11141-000165)
- STRYKER PHYSIO-CONTROL Wall Bracket (11210-000046)
- STRYKER PHYSIO-CONTROL Defibrillator Cable, 4" H x 8" L x 6" W (11171-000017)
- STRYKER PHYSIO-CONTROL Defibrillator Cuff, 4" H x 8" L x 6" W (11160-000018)
- STRYKER PHYSIO-CONTROL Defibrillator Paper, 4" H x 8" L x 6" W (11240-000016)
- STRYKER PHYSIO-CONTROL Defibrillator Cuff, 4" H x 8" L x 6" W (11160-000017)
- Stryker Physio-Control AEDs, Defibrillators & CPR Management