Shop All Cardiac Monitors & Defibrillators
Stryker Physio-Control
Defibrillator Cuff, 4" H x 8" L x 6" W
Mfr # 11160-000019
Zoro # G4019080
product price: $80.69
/ea
Free Shipping & Returns
$80.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. Lifepak 15
- Dimensions 4 in H x 8 in L x 6 in W
- Includes Cuff-Reusable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stryker Physio-Control
- MFR # 11160-000019
- Zoro # G4019080
- Country of Origin United States
- Category Cardiac Monitors & Defibrillators
Dimensions
Dimensions | 4 in H x 8 in L x 6 in W |
Details
Item | Defibrillator Cuff |
For Use With | Mfr. No. Lifepak 15 |
Includes | Cuff-Reusable |
Description
Defibrillator Cuff, For Use With Mfr. No. Lifepak 15, Dimensions 4 in H x 8 in L x 6 in W, Includes Cuff-Reusable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDMATTRESS.COM Ultra Prevention Wheelchair Cushion 20" x 16" x 3" (77003)
- FIRST AID ONLY Bulk Response First Aid Kit, Plastic (FA-504)
- MRS. MEYERS CLEAN DAY 12.5 fl. oz. Liquid Hand Soap Pump Bottle, PK 6 (651321)
- MEDEGEN MEDICAL PRODUCTS Emesis Bag, 6.5x15", Blue, PK100 (3933)
- STRYKER PHYSIO-CONTROL AED Simulator, 4" H x 8" L x 6" W (11996-000311)
- STRYKER PHYSIO-CONTROL Defibrillator Cable, 4" H x 8" L x 6" W (11171-000017)
- STRYKER PHYSIO-CONTROL Defibrillator Cable, 4" H x 8" L x 6" W (11996-000324)
- STRYKER PHYSIO-CONTROL Defibrillator Paper, 4" H x 8" L x 6" W (11240-000013)
- STRYKER PHYSIO-CONTROL Cover with Handle (11250-000139)
- STRYKER PHYSIO-CONTROL Defibrillator Cuff, 4" H x 8" L x 6" W (11160-000020)
- STRYKER PHYSIO-CONTROL Defibrillator Cable, 4" H x 8" L x 6" W (11111-000016)
- Stryker Physio-Control AEDs, Defibrillators & CPR Management