Shop All Cardiac Monitors & Defibrillators
Stryker Physio-Control
Defibrillator Cuff, 4" H x 8" L x 6" W
Mfr # 11160-000013
Zoro # G4019108
product price: $42.95
/ea
$42.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. Lifepak 15
- Includes Cuff-Reusable
- Dimensions 4 in H x 8 in L x 6 in W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stryker Physio-Control
- MFR # 11160-000013
- Zoro # G4019108
- Country of Origin United States
- Category Cardiac Monitors & Defibrillators
Dimensions
Dimensions | 4 in H x 8 in L x 6 in W |
Details
Item | Defibrillator Cuff |
For Use With | Mfr. No. Lifepak 15 |
Includes | Cuff-Reusable |
Description
Defibrillator Cuff, For Use With Mfr. No. Lifepak 15, Dimensions 4 in H x 8 in L x 6 in W, Includes Cuff-Reusable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R&B FABRICATIONS First Responder Bag, Orange, 11" L (RB-828-OR)
- METRO Short Drawer Dividers, 5-1/8 In H, Clr (MBA117)
- ZORO SELECT Cough Drops, Lozenge, 7.6mg Size, PK24 (05064)
- LIFE+GEAR 116PC First Aid Soft Pack PDQ (41-3806)
- STRYKER PHYSIO-CONTROL Wall Bracket (11210-000046)
- STRYKER PHYSIO-CONTROL Strap, 4" H x 8" L x 6" W (11577-000001)
- STRYKER PHYSIO-CONTROL Defibrillator Cuff, 4" H x 8" L x 6" W (11160-000015)
- STRYKER PHYSIO-CONTROL Cover with Handle (11250-000139)
- STRYKER PHYSIO-CONTROL Defibrillator Cuff, 4" H x 8" L x 6" W (11160-000018)
- STRYKER PHYSIO-CONTROL Carrying Handle (11512-000002)
- STRYKER HEARTSINE FIRST VOICE WiFi Adaptor with Case (ACC-GTW-US-01)
- Stryker Physio-Control Cardiac Monitors & Defibrillators