Shop All Cardiac Monitors & Defibrillators
Stryker Physio-Control
Defibrillator Cable, 4" H x 8" L x 6" W
Mfr # 21300-008055
Zoro # G4018870
product price: $87.89
/ea
Free Shipping & Returns
$87.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. Lifepak 12, Lifepak 15
- Dimensions 4 in H x 8 in L x 6 in W
- Includes Wire Comb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stryker Physio-Control
- MFR # 21300-008055
- Zoro # G4018870
- Country of Origin United States
- Category Cardiac Monitors & Defibrillators
Dimensions
Dimensions | 4 in H x 8 in L x 6 in W |
Details
Item | Wire Comb (10 Pack) |
For Use With | Mfr. No. Lifepak 12, Lifepak 15 |
Includes | Wire Comb |
Description
Wire Comb (10 Pack), For Use With Mfr. No. Lifepak 12, Lifepak 15, Dimensions 4 in H x 8 in L x 6 in W, Includes Wire Comb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATERLOO HEALTHCARE Waterloo Non-Locking Sharps Container Mounting Bracket (SB-2)
- MEDIQUE PRODUCTS Flexible Extra Long Fingertip Bandage, Extra Heavy Weight, 25/Box (61773)
- MIDOL Complete Menstrual Caplets, Two-Pack, PK50 (90751)
- FIRST AID ONLY Inflatable Air Splint, Full Arm, Plastic (M5085)
- STRYKER PHYSIO-CONTROL AED Simulator, 4" H x 8" L x 6" W (11996-000310)
- STRYKER PHYSIO-CONTROL Defibrillator Hose, 18" H x 18" L x 18" W (21300-008148)
- STRYKER PHYSIO-CONTROL Battery, 4" H x 8" L x 6" W, 11.1V Battery (11141-000100)
- STRYKER PHYSIO-CONTROL Defibrillator Cuff, 4" H x 8" L x 6" W (11160-000015)
- STRYKER PHYSIO-CONTROL Defibrillator Cable, 4" H x 8" L x 6" W (11996-000324)
- STRYKER PHYSIO-CONTROL Defibrillator Cable, 4" H x 8" L x 6" W (11171-000017)
- HEARTSINE Trainer Battery Charger (TRN-ACC-14)
- Stryker Physio-Control AEDs, Defibrillators & CPR Management