Shop All Cardiac Monitors & Defibrillators
Stryker Physio-Control
Defibrillator Cable, 4" H x 8" L x 6" W
Mfr # 11998-000326
Zoro # G4018922
Free Shipping & Returns
$598.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. Lifepak 15
- Cable Length 4 in
- Dimensions 4 in H x 8 in L x 6 in W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stryker Physio-Control
- MFR # 11998-000326
- Zoro # G4018922
- Country of Origin United States
- Category Cardiac Monitors & Defibrillators
Dimensions
Cable Length | 4 in |
Dimensions | 4 in H x 8 in L x 6 in W |
Details
Item | Defibrillator Cable |
For Use With | Mfr. No. Lifepak 15 |
Description
Defibrillator Cable, Cable Length 4 in, For Use With Mfr. No. Lifepak 15, Dimensions 4 in H x 8 in L x 6 in W
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SC JOHNSON PROFESSIONAL 250 ml Powder Hand Soap Tube, PK 12 (KCL250ML)
- CHEF-MASTER Salad Spinner 2.5 gal. (90012)
- FIRST AID ONLY First Aid Kit, 25-Person ANSI Compliant, Plastic (06090)
- FIRST AID ONLY Bandage, Beige, Plastic, PK80 (1-080)
- STRYKER PHYSIO-CONTROL Defibrillator Electrodes, 4"H x 8"L x 6"W (11996-000093)
- STRYKER PHYSIO-CONTROL Wall Storage Box (11220-000093)
- STRYKER PHYSIO-CONTROL Defibrillator Hose, 18" H x 18" L x 18" W (21300-008148)
- STRYKER PHYSIO-CONTROL Defibrillator Paper, 4" H x 8" L x 6" W (11240-000013)
- STRYKER PHYSIO-CONTROL Carrying Case (11260-000047)
- STRYKER PHYSIO-CONTROL Strap, 4" H x 8" L x 6" W (11577-000001)
- HEARTSINE Trainer Battery Charger (TRN-ACC-14)
- Stryker Physio-Control Cardiac Monitors & Defibrillators