Shop All Cardiac Monitors & Defibrillators
Stryker Physio-Control
Defibrillator Cable, 4" H x 8" L x 6" W
Mfr # 11996-000336
Zoro # G4019738
Free Shipping & Returns
$1,788.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. Lifepak 15
- Includes 12 ft Sensor
- Dimensions 4 in H x 8 in L x 6 in W
- Cable Length 144 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stryker Physio-Control
- MFR # 11996-000336
- Zoro # G4019738
- Country of Origin United States
- Category Cardiac Monitors & Defibrillators
Dimensions
Dimensions | 4 in H x 8 in L x 6 in W |
Cable Length | 144 in |
Details
Item | Defibrillator Sensor |
For Use With | Mfr. No. Lifepak 15 |
Includes | 12 ft Sensor |
Description
Defibrillator Sensor, Cable Length 144 in, For Use With Mfr. No. Lifepak 15, Dimensions 4 in H x 8 in L x 6 in W, Includes 12 ft Sensor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONAIR Hairdryer, Handheld, White, 1600 Watts (047W)
- FIRST AID ONLY Bandage, Beige, Gauze, Bulk, 5 yd. (5-911)
- FIRST AID ONLY Bulk First Aid Cabinet, Metal, 75 Person (90572)
- FIRST AID ONLY Personal Protection Kit, Plastic (213-F)
- STRYKER PHYSIO-CONTROL Defibrillator Cuff, 4" H x 8" L x 6" W (11160-000016)
- STRYKER PHYSIO-CONTROL Defibrillator Electrodes, 4"H x 8"L x 6"W (11996-000093)
- STRYKER PHYSIO-CONTROL Cover with Handle (11250-000139)
- STRYKER PHYSIO-CONTROL Defibrillator Paper, 4" H x 8" L x 6" W (11240-000013)
- STRYKER PHYSIO-CONTROL Carrying Tote (11260-000048)
- STRYKER PHYSIO-CONTROL Defibrillator Electrodes, 4"H x 8"L x 6"W (11996-000091)
- HEARTSINE Defibrillator Wall Cabinet (AEKM04)
- Stryker Physio-Control AEDs, Defibrillators & CPR Management