Shop All Cardiac Monitors & Defibrillators
Stryker Physio-Control
Defibrillator Cable, 4" H x 8" L x 6" W
Mfr # 11996-000334
Zoro # G4019379
product price: $1,124.99
/ea
Free Shipping & Returns
$1,124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. Lifepak 15
- Cable Length 144 in
- Dimensions 4 in H x 8 in L x 6 in W
- Includes 12 ft Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stryker Physio-Control
- MFR # 11996-000334
- Zoro # G4019379
- Country of Origin United States
- Category Cardiac Monitors & Defibrillators
Dimensions
Cable Length | 144 in |
Dimensions | 4 in H x 8 in L x 6 in W |
Details
Item | Defibrillator Cable |
For Use With | Mfr. No. Lifepak 15 |
Includes | 12 ft Cable |
Description
Defibrillator Cable, Cable Length 144 in, For Use With Mfr. No. Lifepak 15, Dimensions 4 in H x 8 in L x 6 in W, Includes 12 ft Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFS White Peva Body Bag (Individual) (11013)
- DEALMED Alcohol Prep Pad, Medium, 300/Bx, 10/Cs, 3000PK (781020)
- EMI Lister Bandage Scissors, Silver, 7-1/4" L (1060)
- DOVE Dove Invisible Solid Powder Antiperspirant 1.6 oz. Bar, PK12 (50020)
- STRYKER PHYSIO-CONTROL Battery, Lithium (11141-000165)
- STRYKER PHYSIO-CONTROL Defibrillator Electrodes, 4"H x 8"L x 6"W (11996-000093)
- STRYKER PHYSIO-CONTROL Defibrillator Cable, 4" H x 8" L x 6" W (11111-000016)
- STRYKER PHYSIO-CONTROL Wall Bracket (11210-000046)
- STRYKER PHYSIO-CONTROL Battery, 4" H x 8" L x 6" W, 11.1V Battery (11141-000100)
- STRYKER PHYSIO-CONTROL Battery, 4" H x 8" L x 6" W, 11.7V Battery (11403-000002)
- STRYKER PHYSIO-CONTROL AED Simulator, 4" H x 8" L x 6" W (11996-000310)
- Stryker Physio-Control AEDs, Defibrillators & CPR Management