Shop All Cardiac Monitors & Defibrillators
Stryker Physio-Control
Defibrillator Cable, 4" H x 8" L x 6" W
Mfr # 11996-000333
Zoro # G4019467
product price: $601.99
/ea
Free Shipping & Returns
$601.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Mfr. No. Lifepak 15
- Cable Length 36 in
- Dimensions 4 in H x 8 in L x 6 in W
- Includes 3 ft Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stryker Physio-Control
- MFR # 11996-000333
- Zoro # G4019467
- Country of Origin United States
- Category Cardiac Monitors & Defibrillators
Dimensions
Cable Length | 36 in |
Dimensions | 4 in H x 8 in L x 6 in W |
Details
Item | Defibrillator Cable |
For Use With | Mfr. No. Lifepak 15 |
Includes | 3 ft Cable |
Description
Defibrillator Cable, Cable Length 36 in, For Use With Mfr. No. Lifepak 15, Dimensions 4 in H x 8 in L x 6 in W, Includes 3 ft Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMI Finger Ring Cutter, 5-1/4 In L (3235)
- DMI Rescue Board, 24in.L, 3/4in.W, Maple Wood (518-1765-0400)
- AFS Pole Stretcher - Quarter Folding (11030)
- FABRICATION ENTERPRISES Baseline Digital LCD Gauge Push-Pull Dynamometer, 250 lb. Capacity (12-0399)
- STRYKER PHYSIO-CONTROL Battery, 4" H x 8" L x 6" W, 11.7V Battery (11403-000002)
- STRYKER PHYSIO-CONTROL Wall Bracket (11210-000046)
- STRYKER PHYSIO-CONTROL Defibrillator Cuff, 4" H x 8" L x 6" W (11160-000016)
- STRYKER PHYSIO-CONTROL Defibrillator Cable, 4" H x 8" L x 6" W (11996-000324)
- STRYKER PHYSIO-CONTROL Strap, 4" H x 8" L x 6" W (11577-000001)
- STRYKER PHYSIO-CONTROL Defibrillator Cuff, 4" H x 8" L x 6" W (11160-000020)
- STRYKER PHYSIO-CONTROL Carrying Tote (11260-000048)
- Stryker Physio-Control Cardiac Monitors & Defibrillators