Shop All Cardiac Monitors & Defibrillators
Stryker Physio-Control
Defibrillator Cable, 4" H x 8" L x 6" W
Mfr # 11996-000332
Zoro # G4019388
product price: $1,124.99
/ea
Free Shipping & Returns
$1,124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. Lifepak 15
- Dimensions 4 in H x 8 in L x 6 in W
- Includes 12 ft Cable
- Cable Length 144 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stryker Physio-Control
- MFR # 11996-000332
- Zoro # G4019388
- Country of Origin United States
- Category Cardiac Monitors & Defibrillators
Dimensions
Dimensions | 4 in H x 8 in L x 6 in W |
Cable Length | 144 in |
Details
Item | Defibrillator Cable |
For Use With | Mfr. No. Lifepak 15 |
Includes | 12 ft Cable |
Description
Defibrillator Cable, Cable Length 144 in, For Use With Mfr. No. Lifepak 15, Dimensions 4 in H x 8 in L x 6 in W, Includes 12 ft Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Refill for SmartCompliance General Business Cabinet, Liquid Skin Bandages (90447)
- FIRST AID ONLY Bandage, Beige, Fabric, Box, PK25 (1-825)
- FIRST AID ONLY First Aid Blanket Refill/Upgrade (91354)
- EMI Thumb Dressing Forcep, 5" (2210)
- STRYKER PHYSIO-CONTROL Cover with Handle (11250-000139)
- STRYKER PHYSIO-CONTROL Defibrillator Cuff, 4" H x 8" L x 6" W (11160-000017)
- STRYKER PHYSIO-CONTROL Defibrillator Cable, 4" H x 8" L x 6" W (11171-000017)
- STRYKER PHYSIO-CONTROL Wall Bracket (11210-000046)
- STRYKER PHYSIO-CONTROL Carrying Tote (11260-000048)
- STRYKER PHYSIO-CONTROL AED Simulator, 4" H x 8" L x 6" W (11996-000310)
- STRYKER PHYSIO-CONTROL Defibrillator Hose, 18" H x 18" L x 18" W (21300-008148)
- Stryker Physio-Control Cardiac Monitors & Defibrillators