Shop All Cardiac Monitors & Defibrillators
Stryker Physio-Control
Defibrillator Cable, 4" H x 8" L x 6" W
Mfr # 11996-000323
Zoro # G4019473
product price: $321.99
/ea
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. Lifepak 15
- Includes 4 ft Cable
- Cable Length 48 in
- Dimensions 4 in H x 8 in L x 6 in W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stryker Physio-Control
- MFR # 11996-000323
- Zoro # G4019473
- Country of Origin United States
- Category Cardiac Monitors & Defibrillators
Dimensions
Cable Length | 48 in |
Dimensions | 4 in H x 8 in L x 6 in W |
Details
Item | Defibrillator Cable |
For Use With | Mfr. No. Lifepak 15 |
Includes | 4 ft Cable |
Description
Defibrillator Cable, Cable Length 48 in, For Use With Mfr. No. Lifepak 15, Dimensions 4 in H x 8 in L x 6 in W, Includes 4 ft Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Eyewash Set w/Eyepads and Adhesive Strips, 4 Pieces (7-009-001)
- FIRST AID ONLY Bulk First Aid Kit, Plastic, 10 Person (9300-10P)
- STRYKER HEARTSINE AED Package, 8" H, 2" D, 8" W, 39" Cable L (HS01X-MD)
- AEK Police Narcan Belt Pouch Compact Hook and Loop (EN9437)
- STRYKER PHYSIO-CONTROL Defibrillator Electrodes, 4"H x 8"L x 6"W (11996-000017)
- STRYKER PHYSIO-CONTROL Pouch, 4" H x 8" L x 6" W (11260-000039)
- STRYKER PHYSIO-CONTROL Defibrillator Paper, 4" H x 8" L x 6" W (11240-000013)
- STRYKER PHYSIO-CONTROL Battery, 4" H x 8" L x 6" W, 11.1V Battery (11141-000100)
- STRYKER PHYSIO-CONTROL Defibrillator Cuff, 4" H x 8" L x 6" W (11160-000015)
- STRYKER PHYSIO-CONTROL Carrying Case (11260-000047)
- STRYKER PHYSIO-CONTROL Trainer Replacement Pads (11250-000140)
- Stryker Physio-Control AEDs, Defibrillators & CPR Management