Shop All Cardiac Monitors & Defibrillators
Stryker Physio-Control
Defibrillator Cable, 4" H x 8" L x 6" W
Mfr # 11996-000198
Zoro # G4020167
product price: $819.99
/ea
Free Shipping & Returns
$819.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Lifepak 12, Lifepak 20e
- Dimensions 4 in H x 8 in L x 6 in W
- Features Allows Lifepak 12 Defibrillator/Monitor With Masimo Spo2 to Connect to Nellcor Sensors
- Includes 4 ft Cable
- Cable Length 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stryker Physio-Control
- MFR # 11996-000198
- Zoro # G4020167
- Country of Origin United States
- Category Cardiac Monitors & Defibrillators
Dimensions
Dimensions | 4 in H x 8 in L x 6 in W |
Cable Length | 48 in |
Details
Item | Defibrillator Cable |
For Use With | Lifepak 12, Lifepak 20e |
Features | Allows Lifepak 12 Defibrillator/Monitor With Masimo Spo2 to Connect to Nellcor Sensors |
Includes | 4 ft Cable |
Description
Defibrillator Cable, Cable Length 48 in, For Use With Lifepak 12, Lifepak 20e, Dimensions 4 in H x 8 in L x 6 in W, Includes 4 ft Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AJAX Softsoap No Scent Antibacterial Liquid Hand Soap (US04966A)
- NORTH AMERICAN RESCUE Trauma and First Aid Kit, Red/White (80-1033)
- FIRST AID ONLY First Aid Kit Refill, 3/4"X3" Adhesive Plastic Bandages, 25 Per Box (FAE-3004)
- SAFEGUARD Antibacterial Bar Soap, 4 oz., PK48 (08833)
- STRYKER PHYSIO-CONTROL Defibrillator Electrodes, 4"H x 8"L x 6"W (11996-000091)
- STRYKER PHYSIO-CONTROL AED Simulator, 4" H x 8" L x 6" W (11996-000310)
- STRYKER PHYSIO-CONTROL Carrying Case (11260-000047)
- STRYKER PHYSIO-CONTROL Defibrillator Cuff, 4" H x 8" L x 6" W (11160-000018)
- STRYKER PHYSIO-CONTROL Cover with Handle (11250-000139)
- STRYKER PHYSIO-CONTROL Defibrillator Cuff, 4" H x 8" L x 6" W (11160-000016)
- ZOLL Pediatric Electrodes, 31-1/2 In. L (8900-0810-01)
- Stryker Physio-Control Cardiac Monitors & Defibrillators