Shop All Cardiac Monitors & Defibrillators
Stryker Physio-Control
Defibrillator Cable, 4" H x 8" L x 6" W
Mfr # 11996-000183
Zoro # G4020121
product price: $817.99
/ea
Free Shipping & Returns
$817.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Lifepak 12, Lifepak 20e
- Dimensions 4 in H x 8 in L x 6 in W
- Includes 10 ft Cable
- Cable Length 120 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stryker Physio-Control
- MFR # 11996-000183
- Zoro # G4020121
- Country of Origin United States
- Category Cardiac Monitors & Defibrillators
Dimensions
Dimensions | 4 in H x 8 in L x 6 in W |
Cable Length | 120 in |
Details
Item | Defibrillator Cable |
For Use With | Lifepak 12, Lifepak 20e |
Includes | 10 ft Cable |
Description
Defibrillator Cable, Cable Length 120 in, For Use With Lifepak 12, Lifepak 20e, Dimensions 4 in H x 8 in L x 6 in W, Includes 10 ft Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDI-FIRST Isopropyl Alcohol Spray, 2 oz. (26802)
- Q-TIPS Cotton Swabs, PK750 (09824PK)
- ADAMS RITE AdamsRite: Header Bolt, Pairs of Doors, 30"-52" (ADR-4085-01-IB)
- NORTH AMERICAN RESCUE Wound Packing Gazue (30-0054)
- STRYKER PHYSIO-CONTROL Defibrillator Cuff, 4" H x 8" L x 6" W (11160-000017)
- STRYKER PHYSIO-CONTROL Defibrillator Hose, 18" H x 18" L x 18" W (21300-008148)
- STRYKER PHYSIO-CONTROL Defibrillator Paper, 4" H x 8" L x 6" W (11240-000016)
- STRYKER PHYSIO-CONTROL Wall Bracket (11210-000046)
- STRYKER PHYSIO-CONTROL Pouch, 4" H x 8" L x 6" W (11260-000039)
- STRYKER PHYSIO-CONTROL Defibrillator Cable, 4" H x 8" L x 6" W (11171-000017)
- HEARTSINE Gateway Replacement Batteries 4X CR123A (ACC-BAT-GW)
- Stryker Physio-Control Cardiac Monitors & Defibrillators