Shop All Cardiac Monitors & Defibrillators
Stryker Physio-Control
Defibrillator Cable, 4" H x 8" L x 6" W
Mfr # 11171-000069
Zoro # G4019397
product price: $332.99
/ea
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. Lifepak 12, Lifepak 15, Lifepak 20e
- Dimensions 4 in H x 8 in L x 6 in W
- Cable Length 12 in
- Includes 1 ft Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stryker Physio-Control
- MFR # 11171-000069
- Zoro # G4019397
- Country of Origin United States
- Category Cardiac Monitors & Defibrillators
Dimensions
Dimensions | 4 in H x 8 in L x 6 in W |
Cable Length | 12 in |
Details
Item | Defibrillator Cable |
For Use With | Mfr. No. Lifepak 12, Lifepak 15, Lifepak 20e |
Includes | 1 ft Cable |
Description
Defibrillator Cable, Cable Length 12 in, For Use With Mfr. No. Lifepak 12, Lifepak 15, Lifepak 20e, Dimensions 4 in H x 8 in L x 6 in W, Includes 1 ft Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Finger Tape, Off White, 1 in. x 165 ft. (BL400)
- ACE Foam Roller 9X3/16" (RC 227 0900)
- MEDEGEN MEDICAL PRODUCTS Urinal w/Cover, Translucent, Bagged, PK50 (H141-01)
- SC JOHNSON Skin Conditioning Cream, 12PK (SJNRES100MLCT)
- STRYKER PHYSIO-CONTROL Defibrillator Paper, 4" H x 8" L x 6" W (11240-000016)
- STRYKER PHYSIO-CONTROL Defibrillator Paper, 4" H x 8" L x 6" W (11240-000013)
- STRYKER PHYSIO-CONTROL Defibrillator Cuff, 4" H x 8" L x 6" W (11160-000016)
- STRYKER PHYSIO-CONTROL Defibrillator Electrodes, 4"H x 8"L x 6"W (11996-000017)
- STRYKER PHYSIO-CONTROL Carrying Case (11260-000047)
- STRYKER PHYSIO-CONTROL Cover with Handle (11250-000139)
- ZOLL USB IRDA ADAPTER, (REF: 9355-0807, ACT-IR2000-UL, ACT-IR2002UL) (8000-0815)
- Stryker Physio-Control Cardiac Monitors & Defibrillators