Shop All Cardiac Monitors & Defibrillators
Stryker Physio-Control
Defibrillator Cable, 4" H x 8" L x 6" W
Mfr # 11171-000053
Zoro # G4020088
product price: $1,114.99
/ea
Free Shipping & Returns
$1,114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. Lifepak 15
- Dimensions 4 in H x 8 in L x 6 in W
- Includes Cable-Ref 2644
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stryker Physio-Control
- MFR # 11171-000053
- Zoro # G4020088
- Country of Origin United States
- Category Cardiac Monitors & Defibrillators
Dimensions
Dimensions | 4 in H x 8 in L x 6 in W |
Details
Item | Defibrillator Cable |
For Use With | Mfr. No. Lifepak 15 |
Includes | Cable-Ref 2644 |
Description
Defibrillator Cable, For Use With Mfr. No. Lifepak 15, Dimensions 4 in H x 8 in L x 6 in W, Includes Cable-Ref 2644
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Quantitative Fit Test Adapter (770021)
- ECOS PRO Hand Soap, CLR, 1 gal, Orange Blossom, PK4 (PL9484/04)
- KOTEX Kotex Fresh And Dry Long Pantiliners, PK192 (01247)
- FIRST AID ONLY Refill f/SmartCompliance General Business Cabinet, Splinter Out, PK10 (22-410)
- STRYKER PHYSIO-CONTROL Carrying Handle (11512-000002)
- STRYKER PHYSIO-CONTROL Trainer Replacement Pads (11250-000140)
- STRYKER PHYSIO-CONTROL Strap, 4" H x 8" L x 6" W (11577-000001)
- STRYKER PHYSIO-CONTROL Battery, 4" H x 8" L x 6" W, 11.7V Battery (11403-000002)
- STRYKER PHYSIO-CONTROL Wall Bracket (11210-000046)
- STRYKER PHYSIO-CONTROL AED Simulator, 4" H x 8" L x 6" W (11996-000310)
- FIRST VOICE Defibrillator Storage Cabinet, White (TS147SM)
- Stryker Physio-Control Cardiac Monitors & Defibrillators