Shop All Cardiac Monitors & Defibrillators
Stryker Physio-Control
Defibrillator Cable, 4" H x 8" L x 6" W
Mfr # 11171-000051
Zoro # G4020158
product price: $1,114.99
/ea
Free Shipping & Returns
$1,114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. Lifepak 12, Lifepak 15, Lifepak 20e
- Includes 8 ft Cable
- Cable Length 96 in
- Dimensions 4 in H x 8 in L x 6 in W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stryker Physio-Control
- MFR # 11171-000051
- Zoro # G4020158
- Country of Origin United States
- Category Cardiac Monitors & Defibrillators
Dimensions
Cable Length | 96 in |
Dimensions | 4 in H x 8 in L x 6 in W |
Details
Item | Defibrillator Cable |
For Use With | Mfr. No. Lifepak 12, Lifepak 15, Lifepak 20e |
Includes | 8 ft Cable |
Description
Defibrillator Cable, Cable Length 96 in, For Use With Mfr. No. Lifepak 12, Lifepak 15, Lifepak 20e, Dimensions 4 in H x 8 in L x 6 in W, Includes 8 ft Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALCO Vinyl Calf Pad, Black, PR (66068BK-A3)
- ZEP 500 mL Liquid Hand Soap Pump Bottle (333801)
- ZORO SELECT Fingertip Bandages, 3" L x 1.75" W, PK25 (61773)
- MEDLINE INDUSTRIES, INC Curad Sterile Alcohol Prep Pads, Medium, 2-Ply, 200/Box (CUR45581RBI)
- STRYKER PHYSIO-CONTROL Defibrillator Cuff, 4" H x 8" L x 6" W (11160-000018)
- STRYKER PHYSIO-CONTROL Battery, Lithium (11141-000165)
- STRYKER PHYSIO-CONTROL Defibrillator Electrodes, 4"H x 8"L x 6"W (11996-000091)
- STRYKER PHYSIO-CONTROL Battery, 4" H x 8" L x 6" W, 11.1V Battery (11141-000100)
- STRYKER PHYSIO-CONTROL Defibrillator Cuff, 4" H x 8" L x 6" W (11160-000016)
- STRYKER PHYSIO-CONTROL Defibrillator Cuff, 4" H x 8" L x 6" W (11160-000017)
- ACTIVAR CONSTRUCTION PRODUCTS GROUP AED Cabinet Surface Mount, 85 db Audible Alarm, Steel (1413F12)
- Stryker Physio-Control AEDs, Defibrillators & CPR Management